L14.5T848GC840DF - KT-LED14.5T8-48GC-840-D-Fdim

Keystone

  • $27.14 (Each)
  • $27.14 (Each)

  • $542.80 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L14.5T848GC840DF
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48GC-840-D-FDIM-C
Description
KT-LED14.5T8-48GC-840-D-Fdim
14.5W Led T8 Tube, Triac Dimmable, Shatter-Proof Coated Glass, 4, 4000K, 120V Input, Direct Drive
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654113227 / 0843654113227 / 00843654113227
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.14 (Each)
Carton
$542.80 (Per 20)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L14.5T848GC840DF - Specification Sheet
Features
Wattage
14.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
KTLED145T848GC840DFDIM
Long Description
14.5W LED T8 TUBE, TRIAC DIMMABLE, SHATTER-PROOF COATED GLASS, 4, 4000K, 120V INPUT, DIRECT DRIVE
Construction
Frosted Shatterproof Glass
Product Type
14.5W, 1900 Lumen, 4', 240' Beam Angle, Ballast Bypass, Phas
extra long description
Key KT-LED14.5T8-48GC-840-D-FDIM-CP
Additional Information
Input Voltage
120V
lumens
1900
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED14.5T8-48GC-840-D-FDIM-C
Brand
Keystone
GTIN
00843654113227
UPC
843654113227
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.69
Carton
20
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels

* All prices subject to change.

false