L14.5T848G8CSJDX - 14.5W Led T8 48" 3K/35/4K/5K/65K SGL/DBL End-Glass

Keystone

  • $9.90 (Each)
  • $9.90 (Each)

  • $247.50 (Per 25)
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
L14.5T848G8CSJDX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14.5T8-48G-8CSJ-DX2
Description
14.5W Led T8 48" 3K/35/4K/5K/65K SGL/DBL End-Glass
14.5W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654154596 / 0843654154596 / 00843654154596
Weight per unit
0.0272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.90 (Each)
Standard Packaging
$247.50 (Per 25)
Resources
Attachments
 
 
L14.5T848G8CSJDX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
Switchable: 3/3.5/4/5K
housing color
N/A
Descriptions
Description
14.5W LED T8 48" 3K/35/4K/5K/65K SGL/DBL END-GLASS
extra long description
Key KT-LED14.5T8-48G-8CSJ-DX2 14.5W
Product Type
14.5W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Colo
Long Description
14.5W LED T8 Tube, 1800 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1800
beam angle
220 Deg
Nominal Length
48 in
ip rating
Ip20
Sensor Type
N/A
Wire Type
N/A
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED14.5T8-48G-8CSJ-DX2
Brand
Keystone
GTIN
00843654154596
UPC
843654154596
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.0272
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat