L12T836GC850DX2 - 12W Led T8 36" 50K Line DBL/SNGL Ended

Keystone

  • $13.27 (Each)
  • $13.27 (Each)

  • $331.75 (Per 25)

In-Stock: 0 available locally (Denver, CO) (change location)
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
L12T836GC850DX2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-850-DX2 /G2
Description
12W Led T8 36" 50K Line DBL/SNGL Ended
12W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 3, 5000K, Direct Drive, Single or Double Ended
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949019238 / 0890949019238 / 00890949019238
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.27 (Each)
Carton
$331.75 (Per 25)
Stock Availability
Denver
0 (Find nearest stock)
All Stores
133
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
L12T836GC850DX2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
5000
housing color
N/A
Descriptions
Description
12W LED T8 36" 50K LINE DBL/SNGL ENDED
Product Type
12W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input,
extra long description
Key KT-LED12T8-36GC-850-DX2-CP 12W
Long Description
12W LED T8 TUBE, SHATTER-PROOF COATED GLASS, 120-277V INPUT, 3, 5000K, DIRECT DRIVE, SINGLE OR DOUBLE ENDED
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1500
beam angle
240
Warranty
5
Nominal Length
36 in
ip rating
N/A
Circuit Type
N/A
Sensor Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED12T8-36GC-850-DX2 /G2
GTIN
00890949019238
UPC
890949019238
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.56
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 133

Location search:

Greater Denver Area

Location Stock Available

M-Z

Location Stock Available
McKinney
1 View Store
Shreveport
18 View Store

* All prices subject to change.

Begin Live Chat