L115HIDVEX39850D - 115W Led Hid Repl 50K Vert

Keystone

  • $186.65 (Each)
  • $186.65 (Each)

  • $746.60 (Per 4)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L115HIDVEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED115HID-V-EX39-850-D /G2-
Description
115W Led Hid Repl 50K Vert
Led Hid Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 LM Brightness (Lumens), 115 W, 120 to 277 V Ac, 0.96 A @ 120 V Ac;0.42 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 8.07 In Diameter, 8.21 In Height, Instant, 5 Yr Warranty, 4.8 LB
Slang Terms

Categories
Lamps & Bulbs - Hid High Intensity Discharge L
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654121819 / 0843654121819 / 00843654121819
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$186.65 (Each)
Standard Packaging
$746.60 (Per 4)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
L115HIDVEX39850D - Small Image
 
L115HIDVEX39850D - Large Image
Specifications Sheets
 
 
L115HIDVEX39850D - Specification Sheet
Attachments
 
 
L115HIDVEX39850D - Specification Sheet
Features
Wattage
115 W
Voltage Rating
120 to 277 V ac
Current Rating
0.96 A @ 120 V ac;0.42 A @ 277 V ac
Material, Color, and Finish
Color Rendering Index
>80
color temperature
5000 k
Base Type
Ex39 Mogul
Dimensions and Weight
Diameter
8.07 in
Height
8.21 in
Descriptions
Product Type
LED HID Lamp
extra long description
Key KT-LED115HID-V-EX39-850-D /G2-D
Description
115W LED HID REPL 50K VERT
Long Description
LED HID Lamp, 360 ° Beam Angle, >80, 5000 K, 15700 lm Brightness (Lumens), 115 W, 120 to 277 V ac, 0.96 A @ 120 V ac;0.42 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 8.07 in Diameter, 8.21 in Height, Instant, 5 yr Warranty, 4.8 lb
Short Description
LED HID Lamp, 5000K, 15700 lm, 115W, 120 to 277VAC
Additional Information
beam angle
360 °
Brightness (Lumens)
15700 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
Ip20
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
1 CT;4 Pk
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED115HID-V-EX39-850-D /G2-
GTIN
00843654121819
UPC
843654121819
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
4.8 lb
Weight per each
4.8
Carton
1
Package
4
You must have an account to view stock levels
These alternate items can be purchased instead of L115HIDVEX39850D.
Jump To:

Similar Items

Similar items are close alternatives to L115HIDVEX39850D, though they may not be 100% alike.

Power Select & Color Select. 80/95/115W, 3000/4000/5000K, EX39 Base, Directdrive...
  • Our Part #: L115PSHIDVEX398C
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED115PSHID-V-EX39-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 4 ($746.60)
L115PSHIDVEX398C - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$186.65

Each

QTY:
Each
Add
140W High Bay Retrofit, W/Up Leds, Replaces Up to 400W Hid, EX39, 5700K EX39 Re...
  • Our Part #: LED8032M57A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED-8032M57-A
  • Manufacturer: Light Efficient Design
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LED8032M57A - Light Efficient Design

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
There were no add-on items found for L115HIDVEX39850D.

* All prices subject to change.