L110HIDHEX39840D - *Delisted*110W Led Hid RPL 40K Hor Rot Base Expndr

Keystone

  • $179.85 (Each)
  • $179.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L110HIDHEX39840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED110HID-H-EX39-840-D /G3-
Description
*Delisted*110W Led Hid RPL 40K Hor Rot Base Expndr
Led Hid Replacement Lamp, 110W, EX39 Base, 4000K, 120-277V Input, Designed For Horizontal Application With Fold-Out Led Assemblies, Direct Drive (Gen 3) Smart Port Enabled
Slang Terms

Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123608 / 0843654123608 / 00843654123608
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.85 (Each)
Resources
Images
 
 
L110HIDHEX39840D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L110HIDHEX39840D - Large Image
Attachments
 
 
L110HIDHEX39840D - Specification Sheet
Features
Wattage
110
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
EX39
housing color
N/A
Descriptions
Description
110W LED HID RPL 40K HOR ROT BASE EXPANDABLE
Product Type
110W, 16500 Lumen, 400 MH Equiv., Mogul Base, Redesigned Hea
extra long description
Key KT-LED110HID-H-EX39-840-D /G3-D
Long Description
LED HID REPLACEMENT LAMP, 110W, EX39 BASE, 4000K, 120-277V INPUT, DESIGNED FOR HORIZONTAL APPLICATION WITH FOLD-OUT LED ASSEMBLIES, DIRECT DRIVE (GEN 3) SMART PORT ENABLED
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
15950
beam angle
180 Deg
ip rating
IP40
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED110HID-H-EX39-840-D /G3-
GTIN
00843654123608
UPC
843654123608
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of L110HIDHEX39840D.
Jump To:

Similar Items

Similar items are close alternatives to L110HIDHEX39840D, though they may not be 100% alike.

Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 110/...
  • Our Part #: L110PSHIDHEX398C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED110PSHID-H-EX39-8CSB-D
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,183.62)
L110PSHIDHEX398C - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$197.27

Each

QTY:
Each
Add

* All prices subject to change.