L11.5T848GC840S - 11.5W Led T8 48" 40K Ballast Compatible

Keystone

  • $9.08 (Each)
  • $9.08 (Each)

  • $227.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L11.5T848GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11.5T8-48GC-840-S-CP
Description
11.5W Led T8 48" 40K Ballast Compatible
11.5W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, Smartdrive
Slang Terms

Categories
Led Lamps & Modules - Shape & Circular Lamps
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012925 / 0890949012925 / 00890949012925
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.08 (Each)
Carton
$227.00 (Per 25)
Resources
Images
 
 
L11.5T848GC840S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
L11.5T848GC840S - Large Image
Attachments
 
 
L11.5T848GC840S - Specification Sheet
Features
Wattage
11.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
11.5W LED T8 48" 40K BALLAST COMPATIBLE
Product Type
11.5 W, 1800 Lumen, 4', 220' Beam Angle, Ballast Compatible,
extra long description
Key KT-LED11.5T8-48GC-840-S-CP 11.5
Long Description
11.5W LED T8 TUBE, SHATTER-PROOF COATED GLASS, BALLAST COMPATIBLE, 4 FT., 4000K, SMARTDRIVE
Construction
N/A
Additional Information
lumens
1800
beam angle
240 Deg
Nominal Length
36 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED11.5T8-48GC-840-S-CP
GTIN
00890949012925
UPC
890949012925
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.65
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels
These alternate items can be purchased instead of L11.5T848GC840S.
Jump To:

Similar Items

Similar items are close alternatives to L11.5T848GC840S, though they may not be 100% alike.

11W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4 FT., 4000K, S...
  • Our Part #: L11T848GC840SG3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED11T8-48GC-840-S /G3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($248.25)
L11T848GC840SG3 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.93

Each

QTY:
Each
Add

* All prices subject to change.