L10.5T848G8CSJDX - 10.5W Led T8 48" 3K-65K Select SNGL/DBL End Glass

Keystone

  • $10.83 (Each)
  • $10.83 (Each)

  • $270.75 (Per 25)
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
L10.5T848G8CSJDX
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10.5T8-48G-8CSJ-DX2
Description
10.5W Led T8 48" 3K-65K Select SNGL/DBL End Glass
10.5W Led T8 Tube, 1650 Lumen, Glass Construction, 4FT, Color Select 3000/3500/4000/5000K/6500K, 120-277V Input, Direct Drive, Single and Double Ended Wiring
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39111801 - Lamp ballasts
UPC/EAN/GTIN
843654140827 / 0843654140827 / 00843654140827
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.83 (Each)
Carton
$270.75 (Per 25)
Resources
Attachments
 
 
L10.5T848G8CSJDX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
G13
color temperature
N/A
housing color
N/A
Descriptions
extra long description
Key KT-LED10.5T8-48G-8CSJ-DX2 10.5W
Product Type
10.5W Led T8 Tube, 1650 Lumen, Glass Construction, 4FT, Colo
Description
10.5W LED T8 48" 3K-65K SELECT SNGL/DBL END GLASS
Long Description
10.5W LED T8 Tube, 1650 lumen, Glass Construction, 4ft, Color Select 3000/3500/4000/5000K/6500k, 120-277v Input, Direct Drive, Single and Double Ended Wiring
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V
lumens
1650
beam angle
240 Deg
Nominal Length
48 in
Circuit Type
N/A
ip rating
N/A
Output Voltage
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED10.5T8-48G-8CSJ-DX2
GTIN
00843654140827
UPC
843654140827
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.7
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L10.5T848G8CSJDX.
Jump To:

Similar Items

Similar items are close alternatives to L10.5T848G8CSJDX, though they may not be 100% alike.

12W Led T8 Tube, 1800 Lumen, Glass Construction, 4FT, Color Select 3000/3500/400...
  • Our Part #: L12T848G8CSJDX2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED12T8-48G-8CSJ-DX2
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($297.50) ·
L12T848G8CSJDX2 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat