KTWDLED94A9CSFFD - 4" 9W 120V 27/30/35/40/50K Slim Wafer

Keystone

  • $20.50 (Each)
  • $20.50 (Each)

  • $123.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
KTWDLED94A9CSFFD
Manufacturer
Keystone
Manufacturer's Part Number
KT-WDLED9-4A-9CSF-FDIM
Description
4" 9W 120V 27/30/35/40/50K Slim Wafer
4" Circular Led Slim Wafer Downlight Feat. Color Select, 9W, 2700/3000/3K/4K/5K, 90CRI, Phase Dimming, Remote Driver
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654139067 / 0843654139067 / 00843654139067
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.50 (Each)
Standard Packaging
$123.00 (Per 6)
Resources
Images
 
 
KTWDLED94A9CSFFD - Small Image
 
KTWDLED94A9CSFFD - Large Image
Attachments
 
 
KTWDLED94A9CSFFD - Specification Sheet
Features
Wattage
9
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
N/A
color temperature
N/A
housing color
White
Descriptions
Description
4" 9W 120V 27/30/35/40/50K SLIM WAFER
Product Type
4" Circular Led Slim Wafer Downlight Feat. Color Select, 9W,
extra long description
Key KT-WDLED9-4A-9CSF-FDIM 4" Circu
Long Description
4" Circular LED Slim Wafer Downlight feat. Color Select, 9W, 2700/3000/3k/4k/5k, 90CRI, Phase Dimming, Remote Driver
Construction
Slim Wafer
Additional Information
Input Voltage
120V
Nominal Size
4 in
lumens
650
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-WDLED9-4A-9CSF-FDIM
GTIN
00843654139067
UPC
843654139067
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.78
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.

false