KTSP10KV - 120-277V 10KV Surge

Keystone

  • $18.59 (Each)
  • $18.59 (Each)

  • $743.60 (Per 40)
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
KTSP10KV
Manufacturer
Keystone
Manufacturer's Part Number
KTSP-10KV
Description
120-277V 10KV Surge
External Surge Protector, Parallel Wiring; Input Voltage 120-277V, Max Peak Protection Rating (10KV, 10KA), IP67 Rated
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39101904 - Low voltage lighting transformer
UPC/EAN/GTIN
890949012208 / 0890949012208 / 00890949012208
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.59 (Each)
Standard Packaging
$743.60 (Per 40)
Resources
Images
 
 
KTSP10KV - Large Image
 
KTSP10KV - Small Image
Attachments
 
 
KTSP10KV - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
120-277V 10KV SURGE
extra long description
Key KTSP-10KV External Surge Protec
Product Type
External Surge Protector, 10KV, Parallel Wiring
Long Description
EXTERNAL SURGE PROTECTOR, PARALLEL WIRING; INPUT VOLTAGE 120-277V, MAX PEAK PROTECTION RATING (10KV, 10KA), IP67 RATED
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Output Voltage
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KTSP-10KV
Brand
Keystone
GTIN
00890949012208
UPC
890949012208
Packaging
Weight per each
0.31
Carton
1
Package
40
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat