KTSMW112VAUX - 3.5MM Aux Microwave Sensor 360deg

Keystone

  • $40.00 (Each)
  • $40.00 (Each)

  • $4,000.00 (Per 100)
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
KTSMW112VAUX
Manufacturer
Keystone
Manufacturer's Part Number
KTS-MW1-12V-AUX
Description
3.5MM Aux Microwave Sensor 360deg
Smartport Led Microwave Occupancy Sensor. On/Off With Adjustable Standby Dimming Level. 12V Input, 3.5MM Standard Aux Port Connection Method
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Lighting Occupancy Sensors
UNSPSC
N/A
UPC/EAN/GTIN
843654123257 / 0843654123257 / 00843654123257
Weight per unit
0.068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.00 (Each)
Standard Packaging
$4,000.00 (Per 100)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTSMW112VAUX - Small Image
 
KTSMW112VAUX - Large Image
Attachments
 
 
KTSMW112VAUX - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number of Lamps
N/A
Wattage
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
White
Descriptions
Description
3.5MM AUX MICROWAVE SENSOR 360DEG
Long Description
SmartPort LED Microwave Occupancy sensor. On/Off with Adjustable Standby dimming level. 12V Input, 3.5mm Standard AUX port connection method
Construction
N/A
Product Type
Smart Port Microwave Occ Sensor On/Off With Adj.Standby Dimm
extra long description
Key KTS-MW1-12V-AUX Smart Port Micr
Additional Information
Input Voltage
12V
Wire Type
AUX
Sensor Type
Microwave
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KTS-MW1-12V-AUX
Brand
Keystone
GTIN
00843654123257
UPC
843654123257
Packaging
Weight per each
0.068
Carton
1
Package
100
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat