KTLF54T5850H0 - 54W T5 48" 50K 5000LM 85CRI Mini Bi-Pin

Keystone

  • $3.08 (Each)
  • $3.08 (Each)

  • $77.00 (Per 25)
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
KTLF54T5850H0
Manufacturer
Keystone
Manufacturer's Part Number
KTL-F54T5-850-HO-DP
Description
54W T5 48" 50K 5000LM 85CRI Mini Bi-Pin
F54T5HO, 5000K, 85 Cri, High Output Lamps, 25 PCS Per Carton
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/EAN/GTIN
890949006528 / 0890949006528 / 00890949006528
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.08 (Each)
Carton
$77.00 (Per 25)
Resources
Images
 
 
KTLF54T5850H0 - Small Image
 
KTLF54T5850H0 - Large Image
Attachments
 
 
KTLF54T5850H0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
80-89
Base Type
G5
housing color
N/A
Descriptions
Product Type
F32T8, 85 Cri, Extended Life Lamps - Available In 3500, 4100
Description
54W T5 48" 50K 5000LM 85CRI MINI BI-PIN
extra long description
Key KTL-F54T5-850-HO-DP F32T8, 85 C
Long Description
F54T5HO, 5000K, 85 CRI, HIGH OUTPUT LAMPS, 25 PCS PER CARTON
Construction
Frosted Glass
Additional Information
beam angle
360
Nominal Length
48 in
lumens
5000
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Output Current
N/A
Nominal Size
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTL-F54T5-850-HO-DP
GTIN
00890949006528
UPC
890949006528
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.23
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTLF54T5850H0.
Jump To:

Similar Items

Similar items are close alternatives to KTLF54T5850H0, though they may not be 100% alike.

54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 5000K Color Temperature, Rare...
  • Our Part #: FP54850H0EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FP54/850/HO/ECO/20949
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 40 ($203.20) ·
FP54850H0EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat