KTLED54T896P850D - 54W Led T8 96" 50K 120-277V 6000LM

Keystone

  • $63.60 (Each)
  • $63.60 (Each)

Availability: In Stock Locally
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
KTLED54T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED54T8-96P-850-D /G2-DP
Description
54W Led T8 96" 50K 120-277V 6000LM
54W Led T8 Lamp, 8 Long, R17D Base, 5000K, 120-277V Input, Internal Driver. 20 PCS Carton, Individual Protective Sleeves. Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949014646 / 0890949014646 / 00890949014646
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.60 (Each)
Resources
Images
 
 
KTLED54T896P850D - Small Image
 
KTLED54T896P850D - Large Image
Attachments
 
 
KTLED54T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
housing color
N/A
Base Type
R17D
Descriptions
Long Description
54W LED T8 LAMP, 8 LONG, R17D BASE, 5000K, 120-277V INPUT, INTERNAL DRIVER. 20 PCS CARTON, INDIVIDUAL PROTECTIVE SLEEVES. DIRECT DRIVE
Construction
N/A
extra long description
Key KT-LED54T8-96P-850-D /G2-DP 54W
Description
54W LED T8 96" 50K 120-277V 6000LM
Product Type
54W, 6000 Lumens, 8’, 120' Beam Angle, Ballast Bypass, Rec.
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
lumens
5900
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED54T8-96P-850-D /G2-DP
Brand
Keystone
GTIN
00890949014646
UPC
890949014646
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KTLED54T896P850D.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of KTLED54T896P850D.

T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 LM Brightness (Lumens), 54 W, 1...
  • Our Part #: LED54T896P850D
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED54T8-96P-850-D /G2-DP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 20 ($1,272.00) ·
LED54T896P850D - Keystone Technologies

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$63.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat