KTLED54HIDEX39 - *Discontinued* 54W Led Hid Repl 50K Mog Smart Hub

Keystone Technologies

  • $70.28 (Each)
  • $70.28 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLED54HIDEX39
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED54HID-EX39-850-D /G3-DP
Description
*Discontinued* 54W Led Hid Repl 50K Mog Smart Hub
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Specialty Lamps & Modules
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$70.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
*DISCONTINUED* 54W LED HID REPL 50K MOG SMART HUB
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED54HID-EX39-850-D /G3-DP
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Pine Bluff
1 View Store

* All prices subject to change.

Begin Live Chat