KTLD12UVSC50056V - KTLD-12-Uv-SC500-56-Vdim-AF1 /Usb

Keystone

  • $45.16 (Each)
  • $45.16 (Each)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KTLD12UVSC50056V
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-12-UV-SC500-56-VDIM-AF1 /
Description
KTLD-12-Uv-SC500-56-Vdim-AF1 /Usb
Programmable Constant Current Led Driver, 12W, 120-500MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software, Integrated Usb-C Port
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
843654140803 / 0843654140803 / 00843654140803
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.16 (Each)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
7
Resources
Attachments
 
 
KTLD12UVSC50056V - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
KTLD12UVSC50056V - Small Image
 
KTLD12UVSC50056V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
12
Material, Color, and Finish
Base Type
N/A
Color Rendering Index (Cri)
N/A
Housing Color
N/A
Descriptions
Description
KTLD-12-UV-SC500-56-VDIM-AF1 /USB
Extra Long Description
Key KTLD-12-UV-SC500-56-VDIM-AF1 /U
Long Description
Programmable Constant Current LED Driver, 12W, 120-500mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software, Integrated USB-C Port
Product Type
Programmable Constant Current Led Driver, 12W, 120-500MA Out
Additional Information
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
120-500mA
Output Voltage
10-56
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-12-UV-SC500-56-VDIM-AF1 /
GTIN
00843654140803
UPC
843654140803
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
1 View Store

Distribution Centers

Location Stock Available
Tyler
4 View Store

A-L

Location Stock Available
Bryan-College Station
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat