EMRGLED5500 - 5W 500LM Led Emergency Backup 120-277V

Keystone

  • $138.58 (Each)
  • $138.58 (Each)

  • $2,078.70 (Per 15)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
EMRGLED5500
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-5-500 /A-IP
Description
5W 500LM Led Emergency Backup 120-277V
Led Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. VF Range 20-54VDC. Individually Packaged
Slang Terms

Categories
Ballasts - Led Emergency Drivers
Classification
Electronic Ballast
UNSPSC
N/A
UPC/EAN/GTIN
890949014516 / 0890949014516 / 00890949014516
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.58 (Each)
Standard Packaging
$2,078.70 (Per 15)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
66
Resources
Images
 
 
EMRGLED5500 - Small Image
 
EMRGLED5500 - Large Image
Attachments
 
 
EMRGLED5500 - Specification Sheet
Features
Wattage
5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
5W 500LM LED EMERGENCY BACKUP 120-277V
Long Description
LED Emergency Back-Up, 5W Constant Wattage Driver, Approx 500 Lumens. 90 Minute Operation, 120-277V Input, Remote Battery Pack. Includes Instruction Sheets, Test Switch, and Wiring Accessories. Vf range 20-54Vdc. Individually Packaged
Construction
N/A
Product Type
19W, 7" Round Ac Led Light Engine Kit, Phase Dimming, 3000,
extra long description
Key KT-EMRG-LED-5-500 /A-IP 19W, 7"
Additional Information
Input Voltage
120-277V
lumens
500
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-5-500 /A-IP
GTIN
00890949014516
UPC
890949014516
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight per each
1.9
Carton
1
Package
15
Uses, Certifications, and Standards
Energy Star
Y
Total availability: 66

Location search:
There were no add-on items found for EMRGLED5500.

* All prices subject to change.