EMRGLED12C1200K1 - 12W Led Emergency Backup Kit W/1200LM Led Module

Keystone

  • $184.42 (Each)
  • $184.42 (Each)

  • $2,213.04 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
EMRGLED12C1200K1
Manufacturer
Keystone
Manufacturer's Part Number
KT-EMRG-LED-12C-1200-K1-IP
Description
12W Led Emergency Backup Kit W/1200LM Led Module
Led Emergency Back-Up Kit, 12W Constant Wattage Driver and .7IN X 8IN Led Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. Cec T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
Slang Terms

Categories
Ballasts - Led Emergency Drivers
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654103440 / 0843654103440 / 00843654103440
Weight per unit
1.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.42 (Each)
Standard Packaging
$2,213.04 (Per 12)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
EMRGLED12C1200K1 - Small Image
 
EMRGLED12C1200K1 - Large Image
Attachments
 
 
EMRGLED12C1200K1 - Specification Sheet
Features
Wattage
12
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
N/A
color temperature
N/A
Base Type
N/A
housing color
N/A
Descriptions
Description
12W LED EMERGENCY BACKUP KIT W/1200LM LED MODULE
Product Type
5W, 500 Lumen, Includes Led Module
extra long description
Key KT-EMRG-LED-12C-1200-K1-IP 5W,
Long Description
LED Emergency Back-Up Kit, 12W Constant Wattage Driver and .7In x 8In LED Module, Approx 1200 Lumens. 120-277V Input. Remote Compact Battery Pack. CEC T20 Compliant. Includes Instructions, Test Switch and Wiring Accessories.
Construction
TWO PIECE
Additional Information
Input Voltage
120-277V
lumens
1200
Output Voltage
20-60
Output Current
250-600mA
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Standard Wire Leads
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-EMRG-LED-12C-1200-K1-IP
GTIN
00843654103440
UPC
843654103440
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Packaging
Weight per each
1.72
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of EMRGLED12C1200K1.
Jump To:

Similar Items

Similar items are close alternatives to EMRGLED12C1200K1, though they may not be 100% alike.

Led Emergency Backup Kit, 1200 LM Brightness (Lumens), 12 W, 120 to 277 V Ac, 0....
  • Our Part #: EMRGLED121200K1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-EMRG-LED-12-1200-K1-IP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($184.83)
EMRGLED121200K1 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$184.83

Each

QTY:
Each
Add

* All prices subject to change.

false