VDV826600 - Modular Telephone Plugs RJ12 6P6C, 25PK

Klein Tools

  • $14.42 (Each)
  • $14.42 (Each)

  • $86.52 (Per 6)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VDV826600
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV826-600
Description
Modular Telephone Plugs RJ12 6P6C, 25PK
Klein'S Data and Telephone Plugs Are Professional-Grade and Deliver Consistent, Reliable Performance. Our Thick 50 Micro-Inch Gold Plating On Contacts Prevent Erosion and Extended Connector Life. The Three-Pronged Contacts Provide More Reliable Connections With Solid and Stranded Wire. The Plug Is Housed In A Durable Resin With A Spring Clip. Expect A Sure Connection Each and Every Time.
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Shld Twisted-Pair Connectors Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
092644581366 / 00092644581366
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.42 (Each)
Standard Packaging
$86.52 (Per 6)
Stock Availability
Tampa Bay East
0
Tampa
0
All Stores
0
Resources
Attachments
 
 
VDV826600 - Specification Sheet
Images
 
 
VDV826600 - Small Image
 
VDV826600 - Large Image
 
VDV826600 - Video
Other Links
 
 
VDV826600 - Other
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
MODULAR TELEPHONE PLUGS RJ12 6P6C, 25PK
Extra Long Description
KLE VDV826-600 Telephone Plug RJ12
Features
Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.
Long Description
Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time.
Product Type
Telephone Plug RJ12 6P6C
Additional Information
Connector Type
RJ12
Media
Yes
Package Quantity
25
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV826-600
GTIN
00092644581366
UPC
092644581366
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of VDV826600.
Jump To:

Similar Items

Similar items are close alternatives to VDV826600, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat