VDV512056 - Coaxmap Kit

Klein Tools

  • $53.25 (Each)
  • $53.25 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
VDV512056
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV512-056
Description
Coaxmap Kit
The Coaxmap™ Kit Is The Fastest, Most Efficient Way to Identify Multiple Locations At One Time. The Kit Works With The Scout® Pro and Commander™ Series Of Testers to Identify and Map Coaxial (F-Connector) Cable Infrastructure (F-Connector) Up to 19 Locations. It Is A Fast and Efficient Way to Identify Multiple Locations At Once. Remotes Are Numbers 1 Through 19 For Fast and Accurate Identification.
Slang Terms

Categories
Power & Test Equipment - Network Cable Testers
Classification
Test Equipment, Testers and Multimeters
UNSPSC
39121414 - Coaxial connectors
UPC/GTIN
092644580888 / 00092644580888
Weight per unit
0.325 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.25 (Each)
Resources
Images
 
 
VDV512056 - Small Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Large Image
 
VDV512056 - Video
Attachments
 
 
VDV512056 - Specification Sheet
Other Links
 
 
VDV512056 - Other
Dimensions and Weight
Overall Length
1" (2.5 cm)
Descriptions
Product Type
Coaxmap Kit, VDV Scout Pro Testers
Description
COAXMAP KIT
extra long description
KLEIN VDV512-056 CoaxMap Kit, VDV S
Features
The CoaxMap™ Kit is the fastest, most efficient way to identify multiple locations at one time. The kit works with the Scout® Pro and Commander™ series of testers to identify and map coaxial (F-connector) cable infrastructure (F-connector) up to 19 locations. It is a fast and efficient way to identify multiple locations at once. Remotes are numbers 1 through 19 for fast and accurate identification.
Long Description
The CoaxMap™ Kit is the fastest, most efficient way to identify multiple locations at one time. The kit works with the Scout® Pro and Commander™ series of testers to identify and map coaxial (F-connector) cable infrastructure (F-connector) up to 19 locations. It is a fast and efficient way to identify multiple locations at once. Remotes are numbers 1 through 19 for fast and accurate identification.
Additional Information
media
Yes
Overall Width
3.297" (8.4 cm)
Overall Height
3" (7.6 cm)
for use with
Scout Pro™ Series (Cat. Nos. VDV501-851, -852, -853, 823, -824, -825, -826, -827); Commander Series (Cat. Nos. VDV501-828 -829)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV512-056
GTIN
00092644580888
UPC
092644580888
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Cable Tester
Packaging
Weight
5.3 oz (150 g)
Weight per each
0.325
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of VDV512056.
Jump To:

Similar Items

Similar items are close alternatives to VDV512056, though they may not be 100% alike.

The Klein Tools Lanmap Provides An Efficient Way to Identify RJ45 Connections In...
  • Our Part #: VDV526055
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV526-055
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.68)
VDV526055 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.68

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds