VDV427300 - Impact Punchdown Tool, 66/110 Blade

Klein Tools

  • $46.65 (Each)
  • $46.65 (Each)

  • $139.95 (Per 3)
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
VDV427300
Manufacturer
Klein Tools
Manufacturer's Part Number
VDV427-300
Description
Impact Punchdown Tool, 66/110 Blade
Premium Performance, Impact Punchdown Tool Provides Precise, Reliable Connections Every Time. Use to Punch Data Cables Into 66/110 Panels and Blocks. Terminate and Cut Wire In One Step With The Mim (Metal Injection Molding) Precision Ground Combination 66/110 Blade. The Tool Features The Traditional Punchdown-Style Form With A Cushioned, Non-Slip Handle.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
092644583339 / 00092644583339
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.65 (Each)
Standard Packaging
$139.95 (Per 3)
Resources
Images
 
 
VDV427300 - Small Image
 
VDV427300 - Large Image
 
VDV427300 - Large Image
 
VDV427300 - Large Image
 
VDV427300 - Large Image
 
VDV427300 - Large Image
 
VDV427300 - Large Image
 
VDV427300 - Video
Other Links
 
 
VDV427300 - Other
 
VDV427300 - Other
 
VDV427300 - Other
 
VDV427300 - Other
 
VDV427300 - Other
 
VDV427300 - Other
 
VDV427300 - Other
Attachments
 
 
VDV427300 - Specification Sheet
360 Images
 
 
VDV427300 - 360 Image
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
Plastic, Metal
Material, Color, and Finish
Color
Black, Yellow, Red
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
extra long description
KLEIN VDV427-300 Impact Punchdown T
Long Description
Premium performance, impact punchdown tool provides precise, reliable connections every time. Use to punch data cables into 66/110 panels and blocks. Terminate and cut wire in one step with the MIM (metal injection molding) precision ground combination 66/110 blade. The tool features the traditional punchdown-style form with a cushioned, non-slip handle.
Special Features
Cushion for Comfort, Integrated Pick and Spudger, MIM Blade for Accuracy and Durability
Description
IMPACT PUNCHDOWN TOOL, 66/110 BLADE
Product Type
Impact Punchdown Tool, 66/110 Blade
Features
Premium performance, impact punchdown tool provides precise, reliable connections every time. Use to punch data cables into 66/110 panels and blocks. Terminate and cut wire in one step with the MIM (metal injection molding) precision ground combination 66/110 blade. The tool features the traditional punchdown-style form with a cushioned, non-slip handle.
Additional Information
Overall Width
1.5" (3.8 cm)
Overall Height
1" (2.5 cm)
included
Punchdown Tool, Extended Reach Blade, Spudger, Wire Pick
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
VDV427-300
GTIN
00092644583339
UPC
092644583339
Taxonomies, Classifications, and Categories
Type
Punchdown Kit
Category Description
HAND TOOLS
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Cable Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat