PH262 - #2 Phillips Tip Power Drivers, 6" Bit 2-Pack

Klein Tools

  • $10.28 (Each)
  • $10.28 (Each)

  • $61.68 (Per 6)
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
PH262
Manufacturer
Klein Tools
Manufacturer's Part Number
PH262
Description
#2 Phillips Tip Power Drivers, 6" Bit 2-Pack
Klein Power Driver Bits Are Manufactured In The Usa to Ensure Proper Fit In Every Application. Each Driver Bit Is Precision Machined, Heat Treated and Finished to The Gold Standards Klein Tools Puts Into Every Screwdriver Blade. The Proprietary Processes Create The Longest Life Power Driver Bit In The Industry. Tight Fitting Tips Reduce Wear and Deliver The Premium Performance You Expect From A Klein.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644327254 / 00092644327254
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.28 (Each)
Standard Packaging
$61.68 (Per 6)
Resources
Images
 
 
PH262 - Small Image
 
PH262 - Large Image
 
PH262 - Video
Attachments
 
 
PH262 - Specification Sheet
Other Links
 
 
PH262 - Other
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
Steel
Dimensions and Weight
Overall Length
6" (15.2 cm)
Descriptions
Product Type
#2 PH Power Drivers 6" Bit, PK 2
Description
#2 PHILLIPS TIP POWER DRIVERS, 6" BIT 2-PACK
Long Description
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
extra long description
KLEIN PH262 #2 PH Power Drivers 6"
Features
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Additional Information
Shank Type
1/4" Hex
package quantity
2
Packaging Type
2-Pack
media
Yes
Manufacturer Information
Manufacturers Part Number
PH262
Brand
Klein Tools
GTIN
00092644327254
UPC
092644327254
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.9 oz (26 g)
Weight per each
0.056
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Designed to withstand impact drills
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat