NCVT2 - Dual Range Non-Contact Voltage Tester

Klein Tools

  • $22.50 (Each)
  • $22.50 (Each)

  • $270.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
NCVT2
Manufacturer
Klein Tools
Manufacturer's Part Number
NCVT-2
Description
Dual Range Non-Contact Voltage Tester
Non-Contact Voltage Tester, 12 to 1000 V Ac, Led Display, 50 to 500 HZ, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 0.8 Oz
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113642 - Circuit tester
UPC/GTIN
092644690020 / 00092644690020
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.50 (Each)
Standard Packaging
$270.00 (Per 12)
Resources
Images
 
 
NCVT2 - Small Image
 
NCVT2 - Large Image
 
NCVT2 - Large Image
 
NCVT2 - Large Image
 
NCVT2 - Large Image
 
NCVT2 - Video
Specifications Sheets
 
 
NCVT2 - Specification Sheet
Attachments
 
 
NCVT2 - Specification Sheet
Other Links
 
 
NCVT2 - Other
 
NCVT2 - Other
 
NCVT2 - Other
 
NCVT2 - Other
Features
Voltage Rating
12 to 1000 V ac
Dimensions and Weight
Height
1 in;25.4 mm
Length
5.5 in;139.7 mm
Width
0.719 in;18.3 mm
Overall Length
5.50" (14 cm)
Descriptions
Product Type
Non-Contact Voltage Tester
Description
DUAL RANGE NON-CONTACT VOLTAGE TESTER
Long Description
Non-Contact Voltage Tester, 12 to 1000 V ac, LED Display, 50 to 500 Hz, Alkaline, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 in Height, 5.5 in Length, 0.719 in Width, 0.8 oz
Features
This Dual-Range Non-Contact Voltage Tester automatically detects low voltage and standard voltage. A bright green LED will tell you the tester is working and also functions as a worklight. The light flashes red and two distinct warning tones sound when either low or standard voltage is detected.
Short Description
Non-Contact Voltage Tester Flashlight, LED Display, For Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
extra long description
KLEIN NCVT-2 Dual Range Non-Contact
Special Features
50 - 500 Hz Low-Pitched Pulsing Beeping Sound; Blue LED Turns Off and Red LED Blinks (Approximately 2x Per Second)
Additional Information
Display Type
LED
Battery Chemistry Type
Alkaline
Power Source
Battery
Number of Batteries
2
Battery Included
Yes
Indication Type
Visual
for use with
Cables;Cords;Circuit Breakers;Lighting Fixtures;Switches;Outlets;Wires
includes
(2) Alkaline 1.5V AAA Battery
Standards Met
CE Certified;cUlus Listed
package quantity
12 PK;1 CT
media
Yes
included
(2) Alkaline 1.5V AAA Batteries
Overall Width
0.72" (1.8 cm)
Overall Height
1.00" (2.5 cm)
Voltage
12 - 1000V AC
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
NCVT-2
GTIN
00092644690020
UPC
092644690020
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
0.8 oz;22.7 g
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 to 500 Hz
Application
Security;Entertainment;Communications;Environmental Control;Irrigation Systems
standard
CAT IV 1000V
You must have an account to view stock levels
There were no add-on items found for NCVT2.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds