MM300 - Digital Multimeter, Manual-Ranging, 600V

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
MM300
Manufacturer
Klein Tools
Manufacturer's Part Number
MM300
Description
Digital Multimeter, Manual-Ranging, 600V
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In Length, 3.07 In Width, 1.78 In Height, Cat Iii Class 2 Safety Category Level, 8.1 Oz
Slang Terms

Categories
Power & Test Equipment - Test Equipment - Multimeters
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113630 - Multimeters
UPC/GTIN
092644690198 / 00092644690198
Weight per unit
0.506 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MM300 - Small Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Large Image
 
MM300 - Video
Specifications Sheets
 
 
MM300 - Specification Sheet
Attachments
 
 
MM300 - Specification Sheet
Other Links
 
 
MM300 - Other
 
MM300 - Other
 
MM300 - Other
 
MM300 - Other
Dimensions and Weight
Length
6.04 in;153.4 mm
Width
3.07 in;78 mm
Height
1.78 in;45.2 mm
Overall Length
6.00" (15.2 cm)
Descriptions
Product Type
Digital Multimeter
extra long description
KLEIN MM300 Digital Multimeter Manu
Long Description
Digital Multimeter, 10 A, 600 V, LCD Display, 2 x AAA Alkaline Battery, 6.04 in Length, 3.07 in Width, 1.78 in Height, CAT III Class 2 Safety Category Level, 8.1 oz
Features
Klein Tools MM300 is a manual ranging multimeter that measures AC/DC voltage, DC current, and resistance. It can also test batteries, diodes, and continuity. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.
Short Description
Digital Multimeter, LCD, 600 V, 2 x AAA battery, Manual Ranging
Special Features
Function Selector Switch;Test Lead Input Jacks
Description
DIGITAL MULTIMETER, MANUAL-RANGING, 600V
Additional Information
Multimeter Type
Digital
Function Measured
AC Voltage;Audible Continuity;DC Current;Diode Test;Display;Voltage Rating
Current Measurement
10 A
Voltage Measurement
600 V
Resistance
2 M
Current Accuracy
±3.0% +5
Voltage Measurement Resolutio
1 V
Voltage Accuracy
±0.8% +3 (V DC);±1.2% +10 (V AC)
Resistance Measurement Accura
±1.0% +5
Current Measurement Resolutio
10 mA
Resistance Measurement Resolu
1 K
Display Type
LCD
Battery Type
2 x AAA Alkaline
Safety Category Level
CAT III Class 2
media
Yes
Overall Height
1.78" (4.5 cm)
display
2000 Count LCD
Overall Width
3.16" (8 cm)
Voltage
600V AC; 600 V DC
functions
Measures up to 600V AC/DC voltage, 10A DC current and 2MO resistance. Tests batteries, diodes and continuity
included
Test Leads, Batteries, and User Manual
Manufacturer Information
Manufacturers Part Number
MM300
Brand
Klein Tools
GTIN
00092644690198
UPC
092644690198
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Availability
Status
Inactive
Packaging
Weight
8.1 oz;230 g
Weight per each
0.506
Carton
1
Uses, Certifications, and Standards
standard
CAT III 600V; CE Certified
You must have an account to view stock levels
These alternate items can be purchased instead of MM300.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of MM300.

Digital Multimeter, 10 A, 1000 V, LCD Display, 2 X AAA Alkaline Battery, 7.02 In...
  • Our Part #: MM600
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM600
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($92.26) ·
MM600 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.26

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein Tools MM700 Multimeter Is An Automatically Ranging True Root Mean Squared ...
  • Our Part #: MM700
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM700
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($113.85) ·
MM700 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$113.85

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Digital Multimeter, 10 A, 600 V, LCD Display, 2 X AAA Alkaline Battery, 6.04 In...
  • Our Part #: MM400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MM400
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.35) ·
MM400 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$61.35

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MM300, though they may not be 100% alike.

Klein Tools MM325 Multimeter Is A Manual-Ranging Multimeter That Measures Ac/DC ...
  • Our Part #: MM325
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MM325
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.05) ·
MM325 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.05

Each

QTY:
Each
Add

* All prices subject to change.

false