K38 - Slotted Screw-Holding Screwdriver, 8" Shank

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
K38
Manufacturer
Klein Tools
Manufacturer's Part Number
K38
Description
Slotted Screw-Holding Screwdriver, 8" Shank
Klein K38 SL Screw Holding Screwdri
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644321108 / 00092644321108
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
K38 - Small Image
 
K38 - Large Image
 
K38 - Video
Attachments
 
 
K38 - Specification Sheet
Other Links
 
 
K38 - Other
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
Steel
Material, Color, and Finish
Handle Material
Plastic
Handle Color
Red
Dimensions and Weight
Overall Length
11.75" (29.9 cm)
Descriptions
Product Type
SL Screw Holding Screwdriver 8"
Description
SLOTTED SCREW-HOLDING SCREWDRIVER, 8" SHANK
Long Description
KLEIN K38 SL Screw Holding Screwdri
Additional Information
media
Yes
tip type
Screw Holding
Tip Size
1/4" (6.4 mm)
Shank Length
8" (20.3 cm)
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
GTIN
00092644321108
UPC
092644321108
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat