J200028 - Diagonal Cutting Pliers, Heavy-Duty, 8"

Klein Tools

  • $49.27 (Each)
  • $49.27 (Each)

  • $295.62 (Per 6)

In-Stock: 64 available at other locations ( find a store with stock)
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
J200028
Manufacturer
Klein Tools
Manufacturer's Part Number
J2000-28
Description
Diagonal Cutting Pliers, Heavy-Duty, 8"
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 In Overall Length, 13/16 In Jaw Length, 1-3/16 In Jaw Width, 10.7 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644721083 / 00092644721083
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.27 (Each)
Standard Packaging
$295.62 (Per 6)
Stock Availability
Huntsville
0 (Find nearest stock)
Houston RDC
0
All Stores
64
Resources
Images
 
 
J200028 - Small Image
 
J200028 - Large Image
 
J200028 - Large Image
 
J200028 - Large Image
 
J200028 - Large Image
Other Links
 
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
 
J200028 - Other
Specifications Sheets
 
 
J200028 - Specification Sheet
Attachments
 
 
J200028 - Specification Sheet
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
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Light Blue/Black (Handle)
Finish
Journeyman (Handle)
Handle Color
BLUE/BLACK
Handle Material
Journeyman
Dimensions and Weight
Overall Length
8-1/8 in;206.4 mm
Descriptions
Description
DIAGONAL CUTTING PLIERS, HEAVY-DUTY, 8"
Extra Long Description
KLE J2000-28 Diagonal Cutting Plier
Features
The Diagonal Cutting Pliers from Klein Tools feature solid construction and performance for which Klein pliers are known. Short jaws and beveled cutting edges allow for close cutting of wire. They are designed with the rivet closer to the cutting edge for 36% greater cutting and gripping power than other pliers designs. Klein pliers are designed and built to exceptional quality standards in a tradition that dates back to 1857.
Long Description
Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light Blue/Black (Handle), Journeyman (Handle), 8-1/8 in Overall Length, 13/16 in Jaw Length, 1-3/16 in Jaw Width, 10.7 oz
Product Type
Diagonal Cutting Plier
Short Description
Diagonal Cutting Pliers Heavy Duty, Steel, Light Blue; Black (Handle)
Special Features
The Diagonal Cutting Pliers From Klein Tools Feature Solid Construction and Performance For Which Klein Pliers Are Known. Short Jaws and Beveled Cutting Edges Allow For Close Cutting Of Wire. They Are Designed With The Rivet Closer to The Cutting Edge For
Additional Information
Handle Length
4.7" (11.9 cm)
Jaw Length
13/16 in;20.6 mm
Jaw Thickness
0.49" (1.2 cm)
Jaw Width
1-3/16 in;30.2 mm
Made In USA
yes
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
J2000-28
GTIN
00092644721083
UPC
092644721083
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
10.7 oz;303 g
Weight per each
0.67
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
Standard
No
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of J200028.
Jump To:

Similar Items

Similar items are close alternatives to J200028, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat