H80820 - Straight-Claw Hammer, 20-Ounce, 13"

Klein Tools

  • $29.99 (Each)
  • $29.99 (Each)

  • $119.96 (Per 4)
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
H80820
Manufacturer
Klein Tools
Manufacturer's Part Number
H80820
Description
Straight-Claw Hammer, 20-Ounce, 13"
Klein'S Straight-Claw Hammer Is Made Of High-Strength Fiberglass For Optimal Shock Absorption. Featuring An 20-Ounce Forged Steel Head Weight and A 13-Inch Overall Length. The Durable Handle Features A Non-Slip Grip For Comfort and A Hang Hole For Tethering When Working At Height.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27111602 - Hammers
UPC/GTIN
092644810121 / 00092644810121
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.99 (Each)
Standard Packaging
$119.96 (Per 4)
Resources
Images
 
 
H80820 - Small Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Large Image
 
H80820 - Video
Attachments
 
 
H80820 - Specification Sheet
Other Links
 
 
H80820 - Other
 
H80820 - Other
 
H80820 - Other
 
H80820 - Other
 
H80820 - Other
 
H80820 - Other
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
Handle Material
Fiberglass
Handle Color
Orange/Black
Head Material
STEEL
Dimensions and Weight
Length
12.8
Descriptions
Description
STRAIGHT-CLAW HAMMER, 20-OUNCE, 13"
extra long description
KLEIN H80820 Straight-Claw Hammer,
Product Type
Straight-Claw Hammer, 20 Oz, 13"
Features
Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring an 20-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering when working at height.
Long Description
Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring an 20-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering when working at height.
Special Features
Tether Hole for Hanging
Additional Information
media
Yes
Overall Height
1.2" (3 cm)
Handle Length
10" (25.4 cm)
Overall Width
5.2" (13.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
H80820
GTIN
00092644810121
UPC
092644810121
Taxonomies, Classifications, and Categories
Type
Straight-Claw Hammer
Packaging
Weight
2.7 lb (1.2 kg)
Weight per each
1.92
Carton
1
Package
4
Uses, Certifications, and Standards
standard
Application
Hammering
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat