ET130 - Digital Light Meter

Klein Tools

  • $85.07 (Each)
  • $85.07 (Each)
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
ET130
Manufacturer
Klein Tools
Manufacturer's Part Number
ET130
Description
Digital Light Meter
Klein Tools ET130 Is An Easy-to-Use Precision Light Meter That Measures Illuminance Levels In Both Foot Candles (FC) and Lux. Backlit LCD Display Screen With Bar Graph Assists When Monitoring Light Levels and For Retrofit Projects. Includes Custom Carrying Pouch and 9V Battery.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Meters, Panel Instruments Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41115308 - Lightmeters
UPC/GTIN
092644690662 / 00092644690662
Weight per unit
4.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.07 (Each)
Resources
Images
 
 
ET130 - Small Image
 
ET130 - Large Image
 
ET130 - Large Image
 
ET130 - Large Image
 
ET130 - Large Image
 
ET130 - Large Image
 
ET130 - Large Image
 
ET130 - Video
Other Links
 
 
ET130 - Other
 
ET130 - Other
 
ET130 - Other
 
ET130 - Other
 
ET130 - Other
 
ET130 - Other
 
ET130 - Other
Attachments
 
 
ET130 - Specification Sheet
360 Images
 
 
ET130 - 360 Image
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
ABS and Electrical Components
Dimensions and Weight
Overall Length
8.09" (20.6 cm)
Descriptions
Product Type
Digital Light Meter
Description
DIGITAL LIGHT METER
extra long description
KLEIN ET130 Digital Light Meter
Features
Klein Tools ET130 is an easy-to-use precision light meter that measures illuminance levels in both Foot Candles (FC) and Lux. Backlit LCD display screen with bar graph assists when monitoring light levels and for retrofit projects. Includes custom carrying pouch and 9V battery.
Long Description
Klein Tools ET130 is an easy-to-use precision light meter that measures illuminance levels in both Foot Candles (FC) and Lux. Backlit LCD display screen with bar graph assists when monitoring light levels and for retrofit projects. Includes custom carrying pouch and 9V battery.
Special Features
Auto Power-Off
Additional Information
media
Yes
ip rating
IP67 (Camera Only)
included
Light Meter; Batteries; Pouch
Overall Height
1.41" (3.6 cm)
Voltage
2 to 600V AC/DC
Overall Width
2.09" (5.3 cm)
display
Backlit LCD
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
ET130
GTIN
00092644690662
UPC
092644690662
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Digital Light Meter
Packaging
Weight
5.50 oz (156.0 g)
Weight per each
4.2
Carton
1
Uses, Certifications, and Standards
Application
Measures Illuminance Levels in Foot Candles (FC) and Lux
standard
CAT IV 600V, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat