DK06 - Serrated Duct Knife

Klein Tools

  • $19.80 (Each)
  • $19.80 (Each)

  • $118.80 (Per 6)

Availability: In Stock Locally
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
DK06
Manufacturer
Klein Tools
Manufacturer's Part Number
DK06
Description
Serrated Duct Knife
Klein Tools Serrated Duct Knife Is Perfect For Cutting Duct Board and Flexible Duct. The Stainless Steel Blade Is Dual-Sided: 1-Serrated and 1-Regular For Added Versatility. Knife Comes With A Puncture Resistant Nylon Sheath.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111507 - Metal cutters
UPC/GTIN
092644761010 / 00092644761010
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.80 (Each)
Standard Packaging
$118.80 (Per 6)
Resources
Images
 
 
DK06 - Small Image
 
DK06 - Large Image
 
DK06 - Large Image
 
DK06 - Large Image
 
DK06 - Video
Specifications Sheets
 
 
DK06 - Specification Sheet
Attachments
 
 
DK06 - Specification Sheet
Other Links
 
 
DK06 - Other
 
DK06 - Other
 
DK06 - Other
 
DK06 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Stainless Steel
Dimensions and Weight
Overall Length
10.781" (27.4 cm)
Descriptions
Product Type
Serrated Duct Knife
Description
SERRATED DUCT KNIFE
extra long description
KLEIN DK06 Serrated Duct Knife
Features
Klein Tools Serrated Duct Knife is perfect for cutting duct board and flexible duct. The stainless steel blade is dual-sided: 1-serrated and 1-regular for added versatility. Knife comes with a puncture resistant nylon sheath.
Long Description
Klein Tools Serrated Duct Knife is perfect for cutting duct board and flexible duct. The stainless steel blade is dual-sided: 1-serrated and 1-regular for added versatility. Knife comes with a puncture resistant nylon sheath.
Special Features
Max/Min, Hold and Average Functions; Auto Power Off
Additional Information
Range
-40°F to 482°F (-40°C to 250°C) with 0.1° Resolution
Handle Length
5.281" (13.4 cm)
Blade Length
5.5" (14 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
DK06
GTIN
00092644761010
UPC
092644761010
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Digital Thermometer
Packaging
Weight
8.5 oz (241 g)
Weight per each
0.53
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat