D3338 - Conduit Locknut and Reaming Pliers

Klein Tools

  • $44.29 (Each)
  • $44.29 (Each)

  • $265.74 (Per 6)
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
D3338
Manufacturer
Klein Tools
Manufacturer's Part Number
D333-8
Description
Conduit Locknut and Reaming Pliers
The Conduit Locknut and Reaming Pliers Tighten Up to 3/4-Inch Emt and 1/2-Inch Rigid Locknuts. The Special Jaw Is Designed For Locknuts, Conduit and Caps. Serrated Jaws Deburr The Outside While The Nose Reams and Smooths The Inside Of Conduit Up to 3/4-Inch Emt. The Long-Nose Design Makes It Easier to Reach Into Electrical Boxes.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/GTIN
092644712593 / 00092644712593
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.29 (Each)
Standard Packaging
$265.74 (Per 6)
Resources
Images
 
 
D3338 - Small Image
 
D3338 - Large Image
 
D3338 - Large Image
 
D3338 - Large Image
 
D3338 - Video
360 Images
 
 
D3338 - 360 Image
Attachments
 
 
D3338 - Specification Sheet
Other Links
 
 
D3338 - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Yellow
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
7.76" (19.7 cm)
Descriptions
Product Type
Conduit Locknut and Reaming Pliers
Features
The Conduit Locknut and Reaming Pliers tighten up to 3/4-inch EMT and 1/2-inch rigid locknuts. The special jaw is designed for locknuts, conduit and caps. Serrated jaws deburr the outside while the nose reams and smooths the inside of conduit up to 3/4-inch EMT. The long-nose design makes it easier to reach into electrical boxes.
extra long description
KLEIN D333-8 Conduit Locknut and Re
Description
CONDUIT LOCKNUT AND REAMING PLIERS
Long Description
The Conduit Locknut and Reaming Pliers tighten up to 3/4-inch EMT and 1/2-inch rigid locknuts. The special jaw is designed for locknuts, conduit and caps. Serrated jaws deburr the outside while the nose reams and smooths the inside of conduit up to 3/4-inch EMT. The long-nose design makes it easier to reach into electrical boxes.
Special Features
Pulls Flat Steel Fish Tape
Additional Information
media
Yes
Point Diameter
.19" x .36" (0.48 cm x 0.91 cm)
jaw thickness
0.5" (1.3 cm)
Jaw Width
0.938" (2.4 cm)
Handle Length
4.51" (11.5 cm)
Jaw Length
1.625" (4.1 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D333-8
GTIN
00092644712593
UPC
092644712593
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long Nose Pliers
Packaging
Weight
8.8 oz (249 g)
Weight per each
0.55
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat