D2346C - Idc Connector Crimping Pliers - Spring-Loaded

Klein Tools

  • $47.30 (Each)
  • $47.30 (Each)

  • $283.80 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
D2346C
Manufacturer
Klein Tools
Manufacturer's Part Number
D234-6C
Description
Idc Connector Crimping Pliers - Spring-Loaded
Idc Connector Crimping Pliers - Spring-Loaded
Slang Terms
Linesman's Pliers, Rabbit Ears, Loppers, Pliers, Diagonal cutters
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/GTIN
092644742026 / 00092644742026
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.30 (Each)
Standard Packaging
$283.80 (Per 6)
Resources
Images
 
 
D2346C - Small Image
 
D2346C - Large Image
 
D2346C - Video
Attachments
 
 
D2346C - Specification Sheet
Other Links
 
 
D2346C - Other
Features
Material
Steel
Material, Color, and Finish
Handle Color
Yellow
Dimensions and Weight
Overall Length
5.86" (14.9 cm)
Descriptions
Product Type
Idc Connector Crimping Pliers
extra long description
KLEIN D234-6C IDC Connector Crimpin
Features
These Klein Tools Connector Crimping Pliers are designed to crimp and seat UG, UR and UY connectors. They have a hot-riveted spring assited joint for smooth, self opening action. And they have induction hardened side cutting knives and curved handles for improved performance and durability.
Description
IDC CONNECTOR CRIMPING PLIERS - SPRING-LOADED
Long Description
IDC CONNECTOR CRIMPING PLIERS - SPRING-LOADED
Special Features
Spring-Loaded
similar brands
kleins
Also Known As...
Linesman's Pliers
Rabbit Ears
Loppers
Pliers
Diagonal cutters
Additional Information
media
Yes
jaw thickness
0.375" (1 cm)
knife length
0.6" (1.5 cm)
Jaw Width
0.688" (1.7 cm)
Overall Width
1 (2.5 cm)Style_NameStandardTether CapableNoTypeIronworker's PliersWeight0.7 oz (308 g) AD6.027720201102C09264472049900092644720499D248-9STT27112114Brand NameKlein ToolsApplicationSoft Annealed Rebar Tie WireCut StyleStandardCutting KnivesStandardHandle ColorRedHandle FinishPlastic DippedHandle Length6.125 (15.6 cm)
Jaw Length
1.085" (2.8 cm)
Overall Height
2 (5.1 cm)Overall Length9.188 (23.3 cm)
Handle Length
2.5" (6.4 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D234-6C
Brand
Klein Tools
GTIN
00092644742026
UPC
092644742026
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Connector Crimping
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Scotchlok UG, UR and UY connectors
You must have an account to view stock levels
These alternate items can be purchased instead of D2346C.
Jump To:

Similar Items

Similar items are close alternatives to D2346C, though they may not be 100% alike.

These Connector Crimping Long-Nose Pliers Are Designed to Crimp Scotchlok® Type ...
  • Our Part #: VDV026049
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VDV026-049
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 3 ($72.27)
VDV026049 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.09

Each

QTY:
Each
Add
These Klein Tools Connector Crimping Pliers Are Designed to Crimp and Seat Ug, U...
  • Our Part #: D2346
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D234-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
D2346 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to D2346C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
100-008 Eclipse n/a
D234-6C Klein Tools 00092644742026
975001 KNIPEX Tools n/a

* All prices subject to change.

false