D2207 - Diagonal Cutting Pliers Heavy-Duty Tapered Nose 7"

Klein Tools

  • $49.29 (Each)
  • $49.29 (Each)

  • $295.74 (Per 6)
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
D2207
Manufacturer
Klein Tools
Manufacturer's Part Number
D220-7
Description
Diagonal Cutting Pliers Heavy-Duty Tapered Nose 7"
These Heavy Duty, Diagonal-Cutting Pliers Come With A 1-Inch Tapered Nose Design. The Pliers Are Made Of Us-Made Steel and Have Induction Hardened Beveled Cutting Edges For Added Durability. They Also Have Plastic Dipped Handles and A Hot-Riveted Joint For Added Comfort and No Handle Wobble While Working.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720307 / 00092644720307
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.29 (Each)
Standard Packaging
$295.74 (Per 6)
Resources
Images
 
 
D2207 - Small Image
 
D2207 - Large Image
 
D2207 - Video
Attachments
 
 
D2207 - Specification Sheet
Other Links
 
 
D2207 - Other
 
D2207 - Other
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
Steel
Material, Color, and Finish
Handle Color
Red
Dimensions and Weight
Overall Length
7.65" (19.4 cm)
Descriptions
Product Type
Diagonal Cut Pliers, Tapered Nose
extra long description
KLEIN D220-7 Diagonal Cut Pliers, T
Features
These Heavy Duty, Diagonal-Cutting Pliers come with a 1-Inch tapered nose design. The pliers are made of US-made steel and have induction hardened beveled cutting edges for added durability. They also have plastic dipped handles and a hot-riveted joint for added comfort and no handle wobble while working.
Long Description
These Heavy Duty, Diagonal-Cutting Pliers come with a 1-Inch tapered nose design. The pliers are made of US-made steel and have induction hardened beveled cutting edges for added durability. They also have plastic dipped handles and a hot-riveted joint for added comfort and no handle wobble while working.
Description
DIAGONAL CUTTING PLIERS HEAVY-DUTY TAPERED NOSE 7"
Additional Information
media
Yes
jaw thickness
0.5" (1.3 cm)
Jaw Width
0.969" (2.5 cm)
Jaw Length
1" (2.5 cm)
Handle Length
4.8" (12.2 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D220-7
GTIN
00092644720307
UPC
092644720307
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
8.6 oz (245 g)
Weight per each
0.54
Carton
1
Package
6
Uses, Certifications, and Standards
Application
CUTTING
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2207.
Jump To:

Similar Items

Similar items are close alternatives to D2207, though they may not be 100% alike.

These Klein Tools Diagonal Cutting Pliers Are All-Purpose, Heavy-Duty Cutters Th...
  • Our Part #: D2526
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D252-6
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($248.64) ·
D2526 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.44

Each

QTY:
Each
Add
Pliers, Insulated, Diag Cut, 7" L
  • MFR Part #: D220-7-INS
  • GTIN: 00092644720314
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat