D2139NEINS - Side Cutting Pliers, New England Insulated, 9"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 3)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2139NEINS
Manufacturer
Klein Tools
Manufacturer's Part Number
D213-9NE-INS
Description
Side Cutting Pliers, New England Insulated, 9"
These Klein Tools Side Cutting New England Insulated Pliers Are Insulated By Two Layers and Pass Both The IEC 60900 and Astm F1505 Standards. They Are Made Of Forged Steel With Induction-Hardened Knives For Strength and Durability. and They Have High-Leverage Design Which Provides 46-Percent More Cutting and Gripping Power Than Other Plier Designs.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112135 - Insulated pliers
UPC/GTIN
092644700439 / 00092644700439
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D2139NEINS - Small Image
 
D2139NEINS - Large Image
 
D2139NEINS - Large Image
 
D2139NEINS - Video
Attachments
 
 
D2139NEINS - Specification Sheet
Other Links
 
 
D2139NEINS - Other
 
D2139NEINS - Other
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
Induction Hardened Steel
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
9.68" (24.6 cm)
Descriptions
Description
SIDE CUTTING PLIERS, NEW ENGLAND INSULATED, 9"
Product Type
9" Insulated Side Cutting Pliers
Features
These Klein Tools Side Cutting New England Insulated Pliers are insulated by two layers and pass both the IEC 60900 and ASTM F1505 standards. They are made of forged steel with induction-hardened knives for strength and durability. And they have high-leverage design which provides 46-percent more cutting and gripping power than other plier designs.
extra long description
KLEIN D213-9NE-INS 9" Insulated Sid
Long Description
These Klein Tools Side Cutting New England Insulated Pliers are insulated by two layers and pass both the IEC 60900 and ASTM F1505 standards. They are made of forged steel with induction-hardened knives for strength and durability. And they have high-leverage design which provides 46-percent more cutting and gripping power than other plier designs.
Special Features
Integral Guards Help Prevent Hand Contact With Conductive Parts
Additional Information
media
Yes
jaw thickness
0.62" (1.6 cm)
knife length
0.781" (2 cm)
Jaw Width
1.25" (3.2 cm)
Jaw Length
1.91" (4.9 cm)
Overall Width
2.49" (6.3 cm)
Handle Length
5.73" (14.6 cm)
tether capable
No
Manufacturer Information
Manufacturers Part Number
D213-9NE-INS
Brand
Klein Tools
GTIN
00092644700439
UPC
092644700439
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Side Cutting Pliers
Packaging
Weight
1.25 lb (0.6 kg)
Weight per each
1.25
Carton
1
Package
3
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails and Most Hardened Wires
standard
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D2139NEINS.
Jump To:

Similar Items

Similar items are close alternatives to D2139NEINS, though they may not be 100% alike.

High Leverage Side-Cutter, Steel Blade Material, 25/32 In Blade Length, 1-3/8 In...
  • Our Part #: D2139NE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($231.30) ·
D2139NE - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.55

Each

QTY:
Each
Add
These High-Leverage, Side-Cutting Pliers Feature A Square Nose For Twisting and ...
  • Our Part #: D2139
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($38.55) ·
D2139 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$38.55

Each

QTY:
Each
Add
These Klein Tools 9-Inch Insulated Side-Cutting Crimping Pliers Offer Protection...
  • Our Part #: D2139NECRINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D213-9NE-CR-INS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
D2139NECRINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Insulated Pliers, Slim Handle Side Cutters, 9-Inch
  • Our Part #: 2139NEEINS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2139NEEINS
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
2139NEEINS - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
8" Side Cutting Pliers Slim Handle
  • MFR Part #: 2138NEEINS
  • GTIN: 00092644701924
  • Manufacturer: Klein Tools
Cross Referenced

These items are similar to D2139NEINS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-9430 Ideal Industries 00783250216369
IL9 Irwin Tools n/a
D213-9NE-INS Klein Tools 00092644700439
54018 Morris 00601986540186

* All prices subject to change.

Begin Live Chat