D200028 - Diagonal Cutting Pliers, High-Leverage, 8"

Klein Tools

  • $40.77 (Each)
  • $40.77 (Each)

  • $244.62 (Per 6)
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
D200028
Manufacturer
Klein Tools
Manufacturer's Part Number
D2000-28
Description
Diagonal Cutting Pliers, High-Leverage, 8"
These Diagonal Cutters Have A High-Leverage Design to Provide 36-Percent More Cutting and Gripping Power. 2000 Series Knives Cut Acsr, Screws, Nails and Most Hardened Wire. Exclusive Handle Tempering Absorbs The Snap When Cutting Wire.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/GTIN
092644720925 / 00092644720925
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.77 (Each)
Standard Packaging
$244.62 (Per 6)
Resources
Images
 
 
D200028 - Small Image
 
D200028 - Large Image
 
D200028 - Large Image
 
D200028 - Large Image
 
D200028 - Large Image
 
D200028 - Large Image
 
D200028 - Large Image
 
D200028 - Large Image
 
D200028 - Video
360 Images
 
 
D200028 - 360 Image
Attachments
 
 
D200028 - Specification Sheet
Other Links
 
 
D200028 - Other
 
D200028 - Other
 
D200028 - Other
 
D200028 - Other
 
D200028 - Other
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
Steel
Material, Color, and Finish
Handle Color
Light Blue
Dimensions and Weight
Overall Length
7.98" (20.3 cm)
Descriptions
Product Type
Heavy Duty Diagonal Cutting Pliers
Features
These Diagonal Cutters have a high-leverage design to provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. Exclusive handle tempering absorbs the snap when cutting wire.
Description
DIAGONAL CUTTING PLIERS, HIGH-LEVERAGE, 8"
extra long description
KLEIN D2000-28 Heavy Duty Diagonal
Long Description
These Diagonal Cutters have a high-leverage design to provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. Exclusive handle tempering absorbs the snap when cutting wire.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
jaw thickness
0.49" (1.2 cm)
Jaw Length
0.83" (2.1 cm)
Jaw Width
1.25" (3.2 cm)
Handle Length
4.73" (12 cm)
tether capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
D2000-28
GTIN
00092644720925
UPC
092644720925
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Diagonal Cutting Pliers
Packaging
Weight
9.6 oz (272 g)
Weight per each
0.6
Carton
1
Package
6
Uses, Certifications, and Standards
Application
ACSR, Screws, Nails, Most Hardened Wire
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D200028.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of D200028.

Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light ...
  • Our Part #: J200028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-28
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($279.48) ·
J200028 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to D200028, though they may not be 100% alike.

Diagonal Cutting Plier, Steel Blade Material, Journeyman Handle Material, Light ...
  • Our Part #: J200028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: J2000-28
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($279.48) ·
J200028 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.58

Each

QTY:
Each
Add
Hi-Viz Diagonal Cutting Plier, Steel Blade Material, Glow (Handle), Plastic Dipp...
  • Our Part #: D200028GLW
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D2000-28GLW
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($179.80) ·
D200028GLW - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$44.95

Each

QTY:
Each
Add
Pliers, Insulated, Diag Cut, 8" L
  • MFR Part #: D2000-28-INS
  • GTIN: 00092644720932
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat