CL120 - Digital Clamp Meter, Ac Auto-Ranging 400 Amp

Klein Tools

  • $70.53 (Each)
  • $70.53 (Each)

Availability: In Stock Locally
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
CL120
Manufacturer
Klein Tools
Manufacturer's Part Number
CL120
Description
Digital Clamp Meter, Ac Auto-Ranging 400 Amp
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41113654 - Current loop meter
UPC/GTIN
092644692833 / 00092644692833
Weight per unit
0.614 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.53 (Each)
Resources
Images
 
 
CL120 - Small Image
 
CL120 - Large Image
 
CL120 - Large Image
 
CL120 - Large Image
 
CL120 - Large Image
 
CL120 - Large Image
 
CL120 - Large Image
 
CL120 - Large Image
 
CL120 - Video
360 Images
 
 
CL120 - 360 Image
Attachments
 
 
CL120 - Specification Sheet
Other Links
 
 
CL120 - Other
 
CL120 - Other
 
CL120 - Other
 
CL120 - Other
 
CL120 - Other
 
CL120 - Other
 
CL120 - Other
 
CL120 - Other
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
ABS/Electronics
Dimensions and Weight
Overall Length
8.45" (21.5 cm)
Descriptions
extra long description
KLEIN CL120 Auto-Ranging Digital Cl
Description
DIGITAL CLAMP METER, AC AUTO-RANGING 400 AMP
Product Type
Auto-Ranging Digital Clamp Meter Ac
Features
Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features.
Special Features
Automatic Ranging for Measurement; NCVT
Long Description
Klein Tools CL120 Clamp Meter is an automatically ranging digital clamp-meter that measures AC current and NCVT via the clamp, and AC/DC voltage, resistance and continuity via test-leads. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with time-saving features.
Additional Information
media
Yes
Capacitance
Temperature Range
Accuracy
+/-1.0 + 3 digits
Overall Height
1.5" (3.8 cm)
display
2000 Count Backlit LCD
Overall Width
3.5" (8.9 cm)
ac voltage
600V
Voltage
600V AC/DC
functions
AC Current, NCVT, AC/DC Voltage, Resistance and Continuity
included
Clamp Meter; Carrying Case; Instructions; Test Leads; and Batteries
auto-power off
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
CL120
GTIN
00092644692833
UPC
092644692833
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
Auto Ranging Clamp
Packaging
Weight
11 oz (314 g)
Weight per each
0.614
Carton
1
Uses, Certifications, and Standards
standard
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified
Application
Measures AC Current and NCVT via Clamp and AC/DC Voltage, Resistance, and Continuity via Test-Leads
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CL120.
Jump To:

Similar Items

Similar items are close alternatives to CL120, though they may not be 100% alike.

Digital Clamp Meter, 400 A, 600 Vac;600 V DC, LCD Display, Battery Powered, 3 Ba...
  • Our Part #: CL110
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CL110
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CL110 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat