93LCLGR - Green Rechargeable Laser Level W/ Red Plumb

Klein Tools

  • $267.80 (Each)
  • $267.80 (Each)

  • $1,606.80 (Per 6)
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
93LCLGR
Manufacturer
Klein Tools
Manufacturer's Part Number
93LCLGR
Description
Green Rechargeable Laser Level W/ Red Plumb
The Klein Tools Green Rechargeable Laser Level Is A High-Performance Laser Leveling and Alignment Tool For Professionals With A Rechargeable Battery. This Level Provides A Reliable Pendulum Self-Leveling System With Clear, Bright Green Laser Level Lines, and Red Plumb Up/Down Spots. Equipped With An Integrated Magnetic Mount and An Additional Ceiling Grid Clamp , Klein'S Cross-Line Laser Level Enables A Multitude Of Alignment and Layout Applications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27111802 - Levels
UPC/GTIN
092644930089 / 00092644930089
Weight per unit
4.01 L
Price & Packaging
Minimum Order Quantity
1
Unit
$267.80 (Each)
Standard Packaging
$1,606.80 (Per 6)
Resources
Images
 
 
93LCLGR - Small Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Large Image
 
93LCLGR - Video
360 Images
 
 
93LCLGR - 360 Image
Attachments
 
 
93LCLGR - Specification Sheet
Other Links
 
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
 
93LCLGR - Other
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
ABS housing and electronic components
Dimensions and Weight
Overall Length
5.2" (13.2 cm)
Descriptions
Long Description
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein's cross-line laser level enables a multitude of alignment and layout applications.
Special Features
Excessive Tilt Indicator;Integrated Magnetic 360° Mounting Bracket with 1/4" and 5/8" Tripod Mounting Threads;Mounting Clamp Attachment
Features
The Klein Tools Green Rechargeable Laser Level is a high-performance laser leveling and alignment tool for professionals with a rechargeable battery. This level provides a reliable pendulum self-leveling system with clear, bright green laser level lines, and red plumb up/down spots. Equipped with an integrated magnetic mount and an additional ceiling grid clamp , Klein’s cross-line laser level enables a multitude of alignment and layout applications.
Description
GREEN RECHARGEABLE LASER LEVEL W/ RED PLUMB
Product Type
Green Rechargeable Laser Level
extra long description
KLEIN 93LCLGR Green Rechargeable La
Additional Information
display
Accuracy
±3/32" per 33' (±2 mm per 10 m) Vertical & Horizontal Beams, ±1/8" per 33' (±3 mm per 10 m) Plumb Up Spot, ±5/32" per 33' (±4 mm per 10 m) Plumb Down Spot
Number of Vials
0
Overall Width
2.6" (6.6 cm)
Overall Height
5.3" (13.5 cm)
included
Charging Cable;Hard Carrying Case;Instruction Manual;Laser Level;Mounting Clamp
battery life
More Than 12 Hr
Mounting Type
Magnetic, Tripod, Hang-Hole
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
93LCLGR
GTIN
00092644930089
UPC
092644930089
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Self-Leveling Laser Level
Packaging
Weight
29.6 oz (839 g)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
standard
EN61326-1, EN60825-1, 21 CFR 1040.10 and 1040.11
Application
Self-Leveling Laser Alignment Instrument that Delivers Horizontal and/or Vertical Cross Lines, and/or Plumb Spots
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat