935DAGL - Digital Level With Programmable Angles

Klein Tools

  • $69.83 (Each)
  • $69.83 (Each)

  • $418.98 (Per 6)
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
935DAGL
Manufacturer
Klein Tools
Manufacturer's Part Number
935DAGL
Description
Digital Level With Programmable Angles
The Klein Tools 935DAGL Is A Digital Level Tool That Detects and Measures Angles Much More Accurately Than Traditional Spirit Bubble Levels. This Inclinometer Can Measure Ranges From 0 to 90-Degree or 0 to 180-Degree With A Display That Rotates When Used In Vertical or Horizontal Orientations. A Target Angle With Audible Alarm Can Be Set, Allowing The User Even Greater Efficiency. The V-Groove Magnetic Base Can Attach to A Miter Saw, Table Saw, Conduit, Pipe, and Other Round or Ferromagnetic Surfaces.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
092644692383 / 00092644692383
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.83 (Each)
Standard Packaging
$418.98 (Per 6)
Resources
360 Images
 
 
935DAGL - 360 Image
Images
 
 
935DAGL - Small Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Large Image
 
935DAGL - Video
Other Links
 
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
 
935DAGL - Other
Attachments
 
 
935DAGL - Specification Sheet
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
ABS Plastic Housing and Electronic Components
Dimensions and Weight
Overall Length
4.57" (11.6 cm)
Descriptions
Features
The Klein Tools 935DAGL is a digital level tool that detects and measures angles much more accurately than traditional spirit bubble levels. This inclinometer can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. The V-groove magnetic base can attach to a miter saw, table saw, conduit, pipe, and other round or ferromagnetic surfaces.
Long Description
The Klein Tools 935DAGL is a digital level tool that detects and measures angles much more accurately than traditional spirit bubble levels. This inclinometer can measure ranges from 0 to 90-Degree or 0 to 180-Degree with a display that rotates when used in vertical or horizontal orientations. A target angle with audible alarm can be set, allowing the user even greater efficiency. The V-groove magnetic base can attach to a miter saw, table saw, conduit, pipe, and other round or ferromagnetic surfaces.
Special Features
Audible Alarm, Magnetic Base, V-Grooves on Top and Bottom
Description
DIGITAL LEVEL WITH PROGRAMMABLE ANGLES
Product Type
Digital Level Angle Finder
extra long description
KLEIN 935DAGL Digital Level Angle F
Additional Information
Overall Width
1.36" (3.5 cm)
Overall Height
2.48" (6.3 cm)
included
Batteries;Digital Level;Instruction Manual;Soft Carrying Case
Accuracy
Bullseye Orientation: +/- 0.5°;Vertical and Horizontal Orientation: +/- 0.2°
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
935DAGL
GTIN
00092644692383
UPC
092644692383
Taxonomies, Classifications, and Categories
Type
Digital Level
Category Description
HAND TOOLS
Packaging
Weight
7 oz (200 g)
Weight per each
0.375
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Measures Angles;Use as a Digital Level
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat