89 - Replacement Handles For 8" to 9" Pliers

Klein Tools

  • $13.04 (Each)
  • $13.04 (Each)

  • $156.48 (Per 12)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
89
Manufacturer
Klein Tools
Manufacturer's Part Number
89
Description
Replacement Handles For 8" to 9" Pliers
Replacement Plier Handle, Plastic, Maroon, 1.6 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112011 - Tool handles
UPC/GTIN
092644990229 / 00092644990229
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.04 (Each)
Standard Packaging
$156.48 (Per 12)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
105
Resources
Images
 
 
89 - Small Image
 
89 - Large Image
 
89 - Large Image
 
89 - Video
Other Links
 
 
89 - Other
 
89 - Other
 
89 - Other
Attachments
 
 
89 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Maroon
Descriptions
Description
REPLACEMENT HANDLES FOR 8" TO 9" PLIERS
Product Type
Replacement Plier Handle
Long Description
Replacement Plier Handle, Plastic, Maroon, 1.6 oz
Features
These Tenite-plastic grips handles provide comfort and resist slipping. Use hot tap water to fit these to an existing pair of 8-Inch (203 mm) to 9-Inch (229 mm) pliers.
Short Description
8"-9" Replacement Plier Handle, Plastic
Special Features
Tenite Plastic for Slip-Resistant Grip and Comfort
extra long description
KLEIN 89 Handles for 8" to 9" Plier
Additional Information
for use with
For 8 to 9 in
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
89
GTIN
00092644990229
UPC
092644990229
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz;45 g
Weight per each
0.1
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat