85742 - Screwdriver Set, 3/16 Cabinet and #2 Phillips

Klein Tools

  • $19.75 (Each)
  • $19.75 (Each)

  • $118.50 (Per 6)
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
85742
Manufacturer
Klein Tools
Manufacturer's Part Number
85742
Description
Screwdriver Set, 3/16 Cabinet and #2 Phillips
Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644853265 / 00092644853265
Weight per unit
0.528 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.75 (Each)
Standard Packaging
$118.50 (Per 6)
Resources
Images
 
 
85742 - Small Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Large Image
 
85742 - Video
360 Images
 
 
85742 - 360 Image
Attachments
 
 
85742 - Specification Sheet
Other Links
 
 
85742 - Other
 
85742 - Other
 
85742 - Other
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
Steel
Material, Color, and Finish
Color Code
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
9.75" (24.8 cm); 11.31" (28.7 cm)
Descriptions
Description
SCREWDRIVER SET, 3/16 CABINET AND #2 PHILLIPS
Product Type
Screwdriver Set 3/16" SL #2 PH 2-PC
extra long description
KLEIN 85742 Screwdriver Set 3/16" S
Long Description
Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece
Special Features
Tip-Ident®; Cushion-Grip
Additional Information
media
Yes
Overall Height
1.25" (3.2 cm)
Overall Width
1.25" (3.2 cm)
Number of Pieces
2
included
3/16-Inch Cabinet and #2 Phillips Tip Screwdrivers
Handle Length
3.5" (8.9 cm)
Shank Length
6" (15.2 cm); 7" (17.8 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85742
GTIN
00092644853265
UPC
092644853265
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Screwdriver Set
Packaging
Weight per each
0.528
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Driver
standard
Meets or Exceeds Applicable ASME / ANSI Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat