85446BLK - Blackout Screwdriver Set, 6PC

Klein Tools

  • $33.07 (Each)
  • $33.07 (Each)

  • $264.56 (Per 8)

In-Stock: 0 available locally (Round Rock, TX) (change location)
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
85446BLK
Manufacturer
Klein Tools
Manufacturer's Part Number
85446BLK
Description
Blackout Screwdriver Set, 6PC
Klein Tool'S 6-Piece Blackout Screwdriver Set Combines A Variety Of Popular, General Purpose Tips, Now In An All-Black Finish. Tips Included Are #1 Phillips, #2 Phillips, 3/16-Inch and 1/4-Inch Cabinet, #2 Square Tip, and Magnetizer. Limited Edition and Made In The Usa, These Drivers Are Equipped With Cushion-Grip™ Handles For Comfort and Tip-Ident® Handle Caps to Quickly Distinguish Between Drivers and Accurately Position The Tip Of The Tool With Fasteners.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/GTIN
092644858079 / 00092644858079
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.07 (Each)
Carton
$264.56 (Per 8)
Stock Availability
Round Rock
0 (Find nearest stock)
Austin RDC
0
All Stores
143
Resources
Images
 
 
85446BLK - Large Image
 
85446BLK - Large Image
 
85446BLK - Large Image
 
85446BLK - Large Image
 
85446BLK - Large Image
 
85446BLK - Large Image
 
85446BLK - Small Image
Attachments
 
 
85446BLK - Specification Sheet
Other Links
 
 
85446BLK - Other
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
Steel
Material, Color, and Finish
Color Code
BLACK
Handle Color
Black
Handle Material
Plastic with TPE Grip
Dimensions and Weight
Overall Length
12.63" (32.08 cm)
Descriptions
Product Type
Blackout Screwdriver Set, 6-Piece
extra long description
KLEIN 85446BLK Blackout Screwdriver
Long Description
Klein Tool's 6-Piece Blackout Screwdriver Set combines a variety of popular, general purpose tips, now in an all-black finish. Tips included are #1 Phillips, #2 Phillips, 3/16-Inch and 1/4-Inch cabinet, #2 square tip, and magnetizer. Limited edition and Made in the USA, these drivers are equipped with Cushion-Grip™ handles for comfort and Tip-Ident® handle caps to quickly distinguish between drivers and accurately position the tip of the tool with fasteners.
Special Features
Cushion-Grip™
Description
BLACKOUT SCREWDRIVER SET, 6PC
Additional Information
Overall Height
1.55" (3.94 cm)
Handle Length
3.75" to 4.31" (9.5 to 10.9 cm)
Shank Length
3" to 6" (7.6 to 15.2 cm)
Number of Pieces
6
Overall Width
6.75" (17.15 cm)
included
Phillips: #1, #2 , Cabinet: 3/16", 1/4", Square: #2, Magnetizer
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
85446BLK
GTIN
00092644858079
UPC
092644858079
Taxonomies, Classifications, and Categories
Type
Screwdriver Set
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
1.20 lb (0.54 kg)
Weight per each
1.5
Carton
8
Uses, Certifications, and Standards
standard
Application
Electrical Work; Home Improvement
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat