69146 - K-Type to Banana Plug Adapter

Klein Tools

  • $11.03 (Each)
  • $11.03 (Each)
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
69146
Manufacturer
Klein Tools
Manufacturer's Part Number
69146
Description
K-Type to Banana Plug Adapter
Specific For Hvac Applications, This Banana Plug Adapter (and Other Klein K-Type Accessories) Extend Working Temperature Ranges For Klein’S Hvac Digital Multimeters and Clamp Meters. These Accessories Work With All Klein Digital Multimeters and Clamp Meters That Measure Temperature, As Well As Any Other Brand With Meters That Measure Temperature. Other Accessories Include Temperature Pipe Clamp, High Temperature Thermocouple Wire, and Temperature Probe.
Slang Terms

Suggest a New Term
Categories
Testers & Meters - Testers & Accessories Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
41112206 - Thermocouples
UPC/GTIN
092644690709 / 00092644690709
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.03 (Each)
Resources
Images
 
 
69146 - Small Image
 
69146 - Large Image
 
69146 - Large Image
 
69146 - Large Image
 
69146 - Large Image
 
69146 - Large Image
 
69146 - Video
Attachments
 
 
69146 - Specification Sheet
Other Links
 
 
69146 - Other
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
ABS
Dimensions and Weight
Overall Length
2.12" (5.4 cm)
Descriptions
Product Type
K Type to Banana Plug Adapter
Description
K-TYPE TO BANANA PLUG ADAPTER
extra long description
KLEIN 69146 K Type to Banana Plug A
Features
Specific for HVAC applications, this Banana Plug Adapter (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, High Temperature Thermocouple Wire, and Temperature Probe.
Long Description
Specific for HVAC applications, this Banana Plug Adapter (and other Klein K-Type Accessories) extend working temperature ranges for Klein’s HVAC Digital Multimeters and Clamp Meters. These accessories work with all Klein digital multimeters and clamp meters that measure temperature, as well as any other brand with meters that measure temperature. Other accessories include Temperature Pipe Clamp, High Temperature Thermocouple Wire, and Temperature Probe.
Special Features
Allows use of K-Type Thermocouples into Banana Jacks
Additional Information
Temperature Range
Overall Height
0.50" (1.3 cm)
package quantity
1
Overall Width
1.50" (3.8 cm)
Handle Length
4.31 (10.9 cm)Handle MaterialRubberInsulatedYesMagneticNoMaterialSteel, PlasticOverall Height1.24 (3.2 cm)
Shank Length
6 (15.2 cm)Shank TypeRoundSpecial FeaturesSlim Profile TipStandardASTM F-1505-16, IEC 60900:2018Tip Size3/16 (0.5 cm)
for use with
Any Clamp or Digital Multimeter that Measures Temperature
tip type
Cabinet
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69146
GTIN
00092644690709
UPC
092644690709
Taxonomies, Classifications, and Categories
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Type
K-Type Banana Plug Adapter
Packaging
Weight
0.40 oz (11.0 g)
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 69146.
Jump To:

Similar Items

Similar items are close alternatives to 69146, though they may not be 100% alike.

Klein Tools Offers The Thermocouple Replacement For Use With A Number Of Klein M...
  • Our Part #: 69028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 69028
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($27.84) ·
69028 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.84

Each

QTY:
Each
Add
Specific For Hvac Applications, This High Temperature Thermocouple (and Other Kl...
  • Our Part #: 69142
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 69142
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($31.12) ·
69142 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$31.12

Each

QTY:
Each
Add
Replacement K-Type Thermocouple
  • MFR Part #: 69435
  • GTIN: 00092644692307
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat