67101 - Replacement Bit, 2 Phillips and 3/16" Slotted

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
67101
Manufacturer
Klein Tools
Manufacturer's Part Number
67101
Description
Replacement Bit, 2 Phillips and 3/16" Slotted
The Klein 67101 Replacement Bit No. 2 Phillips and 3/16-Inch Slotted Are For The Klein 67100 2-In-1 Interchangeable Rapi-Driv Screwdriver (Sold Separately). Precision-Machined Tips For Exact Fit Into Fastener. Blast Finish Bit Provides Firm Grip On Fasteners to Reduce Cam Out.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112814 - Screwdriver bits
UPC/GTIN
092644320958 / 00092644320958
Weight per unit
0.012 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
67101 - Small Image
 
67101 - Large Image
 
67101 - Video
Attachments
 
 
67101 - Specification Sheet
Other Links
 
 
67101 - Other
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
ALLOY STEEL
Dimensions and Weight
Size
1/4 x 5/16
Overall Length
7 (17.8 cm)Socket Size3/8 and 7/16" Hex NutWeight5.6 oz (159 g) AD6.027720201103C09264485184100092644851841682-627111701Brand NameKlein ToolsHandle ColorBlackInsulatedNoMagneticNoMaterialSteelOverall Length9.75 (24.8 cm)
Descriptions
Product Type
Bit #2 Phillips, 3/16" Slotted
Description
REPLACEMENT BIT, 2 PHILLIPS AND 3/16" SLOTTED
Features
The Klein 67101 Replacement Bit No. 2 Phillips and 3/16-Inch Slotted are for the Klein 67100 2-in-1 Interchangeable Rapi-Driv Screwdriver (sold separately). Precision-machined tips for exact fit into fastener. Blast finish bit provides firm grip on fasteners to reduce cam out.
extra long description
KLEIN 67101 Bit #2 Phillips, 3/16"
Long Description
The Klein 67101 Replacement Bit No. 2 Phillips and 3/16-Inch Slotted are for the Klein 67100 2-in-1 Interchangeable Rapi-Driv Screwdriver (sold separately). Precision-machined tips for exact fit into fastener. Blast finish bit provides firm grip on fasteners to reduce cam out.
Additional Information
media
Yes
package quantity
2 Bits
for use with
2-in-1 Rapi-Driv®, 10-in-1, 11-in-1 and 10-Fold
Shank Length
6 (15.2 cm)Shank TypeRound Rapi-Driv®Sub BrandCushion-Grip; Rapi-DrivTip Size#2Tip TypePhillipsWeight4.0 oz (113 g) AD6.027720201103C092644682001000926446820016820027111753Brand NameKlein ToolsNumber of Points12Overall Length4.375 (11.1 cm)
tip type
#2 Phillips, 3/16" (0.5 cm) Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
67101
GTIN
00092644320958
UPC
092644320958
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.19 oz (5.4 g)
Weight per each
0.012
Carton
1
Package
6
Uses, Certifications, and Standards
Application
2-in-1 Rapi-Driv®, 10-in-1, 11-in-1 and 10-Fold™ Screwdrivers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat