65238 - Electrician HD Flip Socket Kit 7PC

Klein Tools

  • $53.56 (Each)
  • $53.56 (Each)

  • $321.36 (Per 6)

Availability: In Stock Locally
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
65238
Manufacturer
Klein Tools
Manufacturer's Part Number
65238
Description
Electrician HD Flip Socket Kit 7PC
This 7-Piece Impact Socket Set Features 6 Standard Sizes In Three Color-Coded Sockets. Each Impact Flip Socket Features Two Coaxial Spring-Loaded Sockets In One. Set Includes Nested Adapters For Dual Drive (1/4-Inch Hex Flip Socket Shaft Nests Into 3/8-Inch Square Drive Adapter). Also Comes With A Compact, Modular Storage System With A Clear Lid That Is Compatible With Modbox™ and Stackable With Other Cases Of Its Similar Design.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
27112828 - Impact socket
UPC/GTIN
092644652387 / 00092644652387
Weight per unit
1.362 L
Price & Packaging
Minimum Order Quantity
1
Unit
$53.56 (Each)
Standard Packaging
$321.36 (Per 6)
Resources
Images
 
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Small Image
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Large Image
 
65238 - Large Image
Attachments
 
 
65238 - Specification Sheet
Other Links
 
 
65238 - Other
 
65238 - Other
 
65238 - Other
 
65238 - Other
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
Impact-Rated Steel
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Product Type
Flip Socket Set, Sae, 7 PC
extra long description
KLEIN 65238 Flip Socket Set, SAE, 7
Description
ELECTRICIAN HD FLIP SOCKET KIT 7PC
Long Description
This 7-Piece Impact Socket Set features 6 standard sizes in three color-coded sockets. Each impact flip socket features two coaxial spring-loaded sockets in one. Set includes Nested adapters for dual drive (1/4-Inch hex flip socket shaft nests into 3/8-Inch square drive adapter). Also comes with a compact, modular storage system with a clear lid that is compatible with MODbox™ and stackable with other cases of its similar design.
Special Features
Flip Feature, Nested Adapter
Additional Information
Number of Points
included
(3) Sockets, (2) Adapters, Case
Drive Size
1/4", 3/8"
Overall Height
1.63" (4.1 cm)
Overall Width
3.45" (8.8 cm)
Number of Pieces
6
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
65238
GTIN
00092644652387
UPC
092644652387
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Socket Set
Packaging
Weight
1.22 lb (0.6 kg)
Weight per each
0
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hex Driving
standard
SAE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat