65131 - 2-In-1 Nut Driver, Hex Head Slide Drive, 1-1/2"

Klein Tools

  • $21.11 (Each)
  • $21.11 (Each)

  • $126.66 (Per 6)
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
65131
Manufacturer
Klein Tools
Manufacturer's Part Number
65131
Description
2-In-1 Nut Driver, Hex Head Slide Drive, 1-1/2"
2-In-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111734 - Multiple tip screwdriver
UPC/GTIN
092644651311 / 00092644651311
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.11 (Each)
Standard Packaging
$126.66 (Per 6)
Resources
Images
 
 
65131 - Small Image
 
65131 - Large Image
 
65131 - Large Image
 
65131 - Large Image
 
65131 - Large Image
 
65131 - Large Image
 
65131 - Large Image
 
65131 - Video
360 Images
 
 
65131 - 360 Image
Attachments
 
 
65131 - Specification Sheet
Other Links
 
 
65131 - Other
 
65131 - Other
 
65131 - Other
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
Steel
Dimensions and Weight
Overall Length
3.359" (8.5 cm)
Descriptions
Product Type
2-In-1 Nut Driver, 3" Slide Driver
extra long description
KLEIN 65131 2-in-1 Nut Driver, 3" S
Description
2-IN-1 NUT DRIVER, HEX HEAD SLIDE DRIVE, 1-1/2"
Long Description
2-in-1 Nut Driver, Hex Head Slide Drive™, 1-1/2-Inch
Special Features
Slide Drive™
Additional Information
Overall Height
0.79 (2 cm)Overall Length4.33 (11 cm)
Tip Size
1/4", 5/16"
Handle Length
1.85" (47 mm)
Overall Width
1.17 (3 cm)Quick Release—Range—Set / IndividualSet: 1/4 and 5/16" Nut Driver; 1/4 Socket Adapter; #1 and #2 Phillips; 3/16" and 1/4 Slotted Drive Bits
Shank Length
1.5" (3.8 cm)
Shaft Length
3 (7.6 cm)Special FeaturesTip-Ident® Quickly Identifies Nut Driver and Size.Sub BrandCushion-GripWeight24 oz (680 g) AD6.027720201103C092644651168000926446511686520027111715Brand NameKlein ToolsApplicationRatcheting Driver for Tight SpacesDrive Size1/4 Dual-Drive
Handle Type
Cushion-Grip
Head Type
Hex: 1/4 and 5/16
media
Yes
Manufacturer Information
Manufacturers Part Number
65131
Brand
Klein Tools
GTIN
00092644651311
UPC
092644651311
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hex Driver
Packaging
Weight
0.18 lb (0.08 kg)
Weight per each
0.18
Carton
1
Package
6
Uses, Certifications, and Standards
standard
ASME B107-210
Application
HVAC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 65131.
Jump To:

Similar Items

Similar items are close alternatives to 65131, though they may not be 100% alike.

Unique, Patented Tip Slides Back and Forth From 1/4-Inch and 5/16-Inch Hex Sizes...
  • Our Part #: 65129
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 65129
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($143.34) ·
65129 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat