650 - Cushion-Grip Scratch Awl

Klein Tools

  • $15.56 (Each)
  • $15.56 (Each)

  • $93.36 (Per 6)

Availability: In Stock Locally
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
650
Manufacturer
Klein Tools
Manufacturer's Part Number
650
Description
Cushion-Grip Scratch Awl
From Klein Tools, The Heavy-Duty Cushion-Grip™ Scratch Awl Is Designed For The Professional. The Scratch Awl Features A One-Piece Forged-Steel Blade With A Bolstered Shank. Klein Tools Scratch Awl Is Designed For Professionals and Manufactured to Klein'S High Quality Standards. The Well-Balanced Steel Scratch Awl Is Heat-Treated For Long Life and The Black Finish Resists Rust.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112302 - Awls
UPC/GTIN
092644663864 / 00092644663864
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.56 (Each)
Standard Packaging
$93.36 (Per 6)
Resources
Images
 
 
650 - Small Image
 
650 - Large Image
 
650 - Large Image
 
650 - Large Image
 
650 - Large Image
 
650 - Large Image
 
650 - Video
360 Images
 
 
650 - 360 Image
Attachments
 
 
650 - Specification Sheet
Other Links
 
 
650 - Other
 
650 - Other
 
650 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
7.875" (20 cm)
Descriptions
Product Type
Cushion-Grip Scratch Awl
Description
CUSHION-GRIP SCRATCH AWL
extra long description
KLEIN 650 Cushion-Grip Scratch Awl
Features
From Klein Tools, the heavy-duty Cushion-Grip™ Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Klein's high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.
Long Description
From Klein Tools, the heavy-duty Cushion-Grip™ Scratch Awl is designed for the professional. The scratch awl features a one-piece forged-steel blade with a bolstered shank. Klein Tools scratch awl is designed for professionals and manufactured to Klein's high quality standards. The well-balanced steel scratch awl is heat-treated for long life and the black finish resists rust.
Additional Information
media
Yes
Handle Type
Cushion-Grip
Shank Length
3.5" (8.9 cm)
Manufacturer Information
Brand
Klein Tools
GTIN
00092644663864
UPC
092644663864
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Awl
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
To Perform Variety of Piercing and Punching Jobs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 650.
Jump To:

Similar Items

Similar items are close alternatives to 650, though they may not be 100% alike.

Klein'S Demolition Scratch Awl/Punch Is Engineered, Manufactured and Tested For ...
  • Our Part #: 650DD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 650DD
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($83.88) ·
650DD - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.97

Each

QTY:
Each
Add
Steel Scratch Awl
  • MFR Part #: 66385
  • GTIN: 00092644663857
  • Manufacturer: Klein Tools

* All prices subject to change.

Begin Live Chat