6461132INS - 11/32" Insulated Driver, 6" Hollow Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

In-Stock: 0 available locally (Austin RDC, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6461132INS
Manufacturer
Klein Tools
Manufacturer's Part Number
6461132INS
Description
11/32" Insulated Driver, 6" Hollow Shaft
Get Those Hard to Reach Nuts and Bolts With Klein'S Hollow Shaft Nut Driver For Long Bolt Applications. Its Two Layers Of Insulation Protect Against Electric Shock and Is Individually Tested to Exceed Standards. The Bright Orange Outer Coating Is Flame and Impact Resistant. Its High-Dielectric White Inner Coating Is Bonded to The Tool For Extra Toughness.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652288 / 00092644652288
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Austin RDC
0
All Stores
0
Resources
Images
 
 
6461132INS - Small Image
 
6461132INS - Large Image
 
6461132INS - Large Image
 
6461132INS - Video
Attachments
 
 
6461132INS - Specification Sheet
Other Links
 
 
6461132INS - Other
 
6461132INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
GREEN
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
9.75
Descriptions
Description
11/32" INSULATED DRIVER, 6" HOLLOW SHAFT
Product Type
Nut Driver, Insulated, 11/32"
extra long description
KLEIN 646-11/32-INS Nut Driver, Ins
Features
Get those hard to reach nuts and bolts with Klein's hollow shaft nut driver for long bolt applications. Its two layers of insulation protect against electric shock and is individually tested to exceed standards. The bright orange outer coating is flame and impact resistant. Its high-dielectric white inner coating is bonded to the tool for extra toughness.
Long Description
Get those hard to reach nuts and bolts with Klein's hollow shaft nut driver for long bolt applications. Its two layers of insulation protect against electric shock and is individually tested to exceed standards. The bright orange outer coating is flame and impact resistant. Its high-dielectric white inner coating is bonded to the tool for extra toughness.
Special Features
Tip-Ident Quickly Identifies Nut Driver Size
Additional Information
media
Yes
Shaft Length
6" (15.2 cm)
Manufacturer Information
Manufacturers Part Number
6461132INS
Brand
Klein Tools
GTIN
00092644652288
UPC
092644652288
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
standard
IEC 60900 and ASTM F1505
Application
Stacked Circuit Boards, Long Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat