63050 - Cable Cutter

Klein Tools

  • $40.51 (Each)
  • $40.51 (Each)

  • $243.06 (Per 6)

In-Stock: 1 available locally (South Austin, TX) ( change location)
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
63050
Manufacturer
Klein Tools
Manufacturer's Part Number
63050
Description
Cable Cutter
High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Soft Copper);24 Awg (100-Pair Communications Cable) Cutting Capacity, Double Dipped Handle Material, Red Handle Color, 9-1/2 In Overall Length, 0.90 LB
Slang Terms

Suggest a New Term
Categories
Strippers - Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644630507 / 00092644630507
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.51 (Each)
Standard Packaging
$243.06 (Per 6)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
1
All Stores
277
Resources
Images
 
 
63050 - Large Image
 
63050 - Small Image
 
63050 - Large Image
 
63050 - Large Image
 
63050 - Large Image
 
63050 - Large Image
 
63050 - Video
Other Links
 
 
63050 - Other
 
63050 - Other
Attachments
 
 
63050 - Specification Sheet
360 Images
 
 
63050 - 360 Image
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
Forged Steel
Material, Color, and Finish
Blade Material
Forged Steel
Handle Color
Red
Handle Material
Double Dipped
Dimensions and Weight
Overall Length
9-1/2 in;241.3 mm
Descriptions
Description
CABLE CUTTER
Extra Long Description
KLE 63050 Cable Cutter
Features
The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.
Long Description
High Leverage Cable Cutter, Forged Steel Blade Material, 4/0 (Aluminum);2/0 (Soft Copper);24 AWG (100-Pair Communications Cable) Cutting Capacity, Double Dipped Handle Material, Red Handle Color, 9-1/2 in Overall Length, 0.90 lb
Product Type
High Leverage Cable Cutter
Short Description
High Leverage Cable Cutter, 9-1/2 in, Froged Steel
Special Features
High-Leverage Design for Exceptional Cutting Capability;Precision,One-Hand Shearing Action;Perfect for Working in Confined Spaces
Additional Information
Cutting Capacity
4/0 (Aluminum);2/0 (Soft Copper);24 AWG (100-Pair Communications Cable)
Made In USA
yes
Media
Yes
Package Quantity
1 CT;6 Pk
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63050
GTIN
00092644630507
UPC
092644630507
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Cable Cutter
Packaging
Weight
0.90 lb;0.41 kg
Weight per each
0.9
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Cable Cutting in Confined Spaces
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 277

Location search:
These alternate items can be purchased instead of 63050.
Jump To:

Similar Items

Similar items are close alternatives to 63050, though they may not be 100% alike.

Cross Referenced

These items are similar to 63050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GC-375 Gardner Bender 00032076068943
GP-911 Gardner Bender n/a
727 Greenlee 00783310312918
35-052 Ideal Industries 783250350520
CTR20 ILSCO 00783669154009
63050 Klein Tools 00092644630507
J63050 Klein Tools 00926447211376
50060 Morris 00601986500609
TL-CCIH NSi Industries 00662381406279
MCC20 Burndy n/a
31291 Greenlee n/a
CCP9 Southwire 00032886908415
200-069 Eclipse n/a

* All prices subject to change.

Begin Live Chat