62811 - Reusable Cooler Ice Packs, 2-Pack

Klein Tools

  • $19.99 (Each)
  • $19.99 (Each)
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
62811
Manufacturer
Klein Tools
Manufacturer's Part Number
62811
Description
Reusable Cooler Ice Packs, 2-Pack
Klein Tools' Reusable Ice Packs Provide Plenty Of Cold Without The Mess Of Melting Ice. These Heavy Duty Ice Packs Are Designed to Quickly Freeze and Built Tough to Withstand Drops, Bumps and Thuds. The Interlocking Pattern Keeps The Ice Packs Neatly Stacked When Freezing or Storing. Made With 100-Percent Bpa-Free Non-Toxic Materials, These Ice Packs Are Perfect For Lunch Boxes and Coolers.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644628115 / 00092644628115
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.99 (Each)
Resources
Images
 
 
62811 - Small Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Large Image
 
62811 - Video
360 Images
 
 
62811 - 360 Image
Attachments
 
 
62811 - Specification Sheet
Other Links
 
 
62811 - Other
 
62811 - Other
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
HDPE
Material, Color, and Finish
Color
Orange, Gray
Dimensions and Weight
Overall Length
7" (17.8 cm)
Descriptions
Description
REUSABLE COOLER ICE PACKS, 2-PACK
Product Type
Reusable Cooler Ice Packs, 2-Pack
extra long description
KLEIN 62811 Reusable Cooler Ice Pac
Features
Klein Tools' reusable ice packs provide plenty of cold without the mess of melting ice. These heavy duty ice packs are designed to quickly freeze and built tough to withstand drops, bumps and thuds. The interlocking pattern keeps the ice packs neatly stacked when freezing or storing. Made with 100-Percent BPA-free non-toxic materials, these ice packs are perfect for lunch boxes and coolers.
Long Description
Klein Tools' reusable ice packs provide plenty of cold without the mess of melting ice. These heavy duty ice packs are designed to quickly freeze and built tough to withstand drops, bumps and thuds. The interlocking pattern keeps the ice packs neatly stacked when freezing or storing. Made with 100-Percent BPA-free non-toxic materials, these ice packs are perfect for lunch boxes and coolers.
Special Features
Reusable, Interlocking Pattern
Additional Information
media
Yes
included
(2) Ice Packs
package quantity
2
Overall Height
3.08" (7.8 cm)
Overall Width
5.25" (13.3 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62811
GTIN
00092644628115
UPC
092644628115
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Ice Pack
Packaging
Weight
2.2 lb (1 kg)
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Application
Cooling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat