62204MB - Modbox Cooler, 17-Quart

Klein Tools

  • $82.27 (Each)
  • $82.27 (Each)
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
62204MB
Manufacturer
Klein Tools
Manufacturer's Part Number
62204MB
Description
Modbox Cooler, 17-Quart
The Klein Tools Modbox™ Cooler Is More Than Just An Every Day Cooler. This Insulated Cooler Fits Up to 24 (12 FL Oz) Cans and Keeps Items Cold For 30 Hours. Built-In Technology to Seamlessly Connect to Klein'S Modbox™ Mobile Workstation and Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
092644620393 / 00092644620393
Weight per unit
8.34 L
Price & Packaging
Minimum Order Quantity
1
Unit
$82.27 (Each)
Resources
Images
 
 
62204MB - Small Image
 
62204MB - Large Image
 
62204MB - Large Image
 
62204MB - Large Image
 
62204MB - Large Image
 
62204MB - Large Image
 
62204MB - Large Image
 
62204MB - Video
Attachments
 
 
62204MB - Specification Sheet
Other Links
 
 
62204MB - Other
 
62204MB - Other
 
62204MB - Other
 
62204MB - Other
 
62204MB - Other
 
62204MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Foam
Material
Plastic
Material, Color, and Finish
Color
Gray/ Orange
Dimensions and Weight
Overall Length
16" (40.6 cm)
Descriptions
Description
MODBOX COOLER, 17-QUART
Long Description
The Klein Tools MODbox™ Cooler is more than just an every day cooler. This insulated cooler fits up to 24 (12 fl oz) cans and keeps items cold for 30 hours. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Special Features
Connects to MODBox™ System
Product Type
Modbox™ Cooler
extra long description
KLEIN 62204MB MODbox™ Cooler
Features
The Klein Tools MODbox™ Cooler is more than just an every day cooler. This insulated cooler fits up to 24 (12 fl oz) cans and keeps items cold for 30 hours. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Additional Information
media
Yes
Overall Width
10.75" (27.3 cm)
Overall Height
14.3" (36.3 cm)
Number of Compartments
2
Closure Type
Wire Latch
Handle
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62204MB
GTIN
00092644620393
UPC
092644620393
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cooler
Packaging
Weight
6.6 lb (3 kg)
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Capacity
16.7 Qt (15.8 L)
Application
Food and Drink Cooler
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat