6036 - #3 Phillips Screwdriver, 6" Round Shank

Klein Tools

  • $14.20 (Each)
  • $14.20 (Each)

  • $85.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6036
Manufacturer
Klein Tools
Manufacturer's Part Number
603-6
Description
#3 Phillips Screwdriver, 6" Round Shank
The Klein Tools 6-Inch Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850387 / 00092644850387
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Standard Packaging
$85.20 (Per 6)
Resources
Images
 
 
6036 - Small Image
 
6036 - Large Image
 
6036 - Large Image
 
6036 - Video
360 Images
 
 
6036 - 360 Image
Attachments
 
 
6036 - Specification Sheet
Other Links
 
 
6036 - Other
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Product Type
#3 Phillips Screwdriver 6" Shank
extra long description
KLEIN 603-6 #3 Phillips Screwdriver
Features
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Description
#3 PHILLIPS SCREWDRIVER, 6" ROUND SHANK
Long Description
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
media
Yes
Tip Size
#3
Shank Length
6" (15.2 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-6
GTIN
00092644850387
UPC
092644850387
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
You must have an account to view stock levels
These alternate items can be purchased instead of 6036.
Jump To:

Similar Items

Similar items are close alternatives to 6036, though they may not be 100% alike.

Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Ph...
  • Our Part #: 32477
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 32477
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($127.44)
32477 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.24

Each

QTY:
Each
Add
Ideal, Screwdriver, Phillips, Phillips Head Screws, Tip Size: #3, Overall Length...
  • Our Part #: 35196
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-196
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.14)
35196 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-35C Greenlee 00783310546603
54660 Greenlee n/a
35-196 Ideal Industries 783250351961
603-6 Klein Tools 00092644850387
54128 Morris 00601986541282

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds