6033 - #1 Phillips Screwdriver, 3" Round Shank

Klein Tools

  • $11.75 (Each)
  • $11.75 (Each)

  • $47.00 (Per 4)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)
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
6033
Manufacturer
Klein Tools
Manufacturer's Part Number
603-3
Description
#1 Phillips Screwdriver, 3" Round Shank
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850349 / 00092644850349
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.75 (Each)
Standard Packaging
$47.00 (Per 4)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
83
Resources
Images
 
 
6033 - Small Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Large Image
 
6033 - Video
Other Links
 
 
6033 - Other
Attachments
 
 
6033 - Specification Sheet
360 Images
 
 
6033 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Color
Black (Handle)
Handle Color
Black
Dimensions and Weight
Overall Length
6-3/4 in;171.5 mm
Descriptions
Product Type
Phillips Screwdriver
Phillips-Tip
Features
The Klein Tools #1 Phillips 3-Inch round Shank Screwdriver is precision-machined for an accurate fit and torque without slippage. This Cushion-Grip™ Handle Screwdriver offers the comfort needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation.
Long Description
Phillips Screwdriver, Rubber Handle Material, Black (Handle), #1 Tip Size, Phillips Tip Style, 6-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.15 lb
Short Description
Phillips Screwdriver, Rubber
extra long description
KLEIN 603-3 #1 Phillips Screwdriver
Description
#1 PHILLIPS SCREWDRIVER, 3" ROUND SHANK
Additional Information
Tip Size
#1
Tip Style
Phillips
Shank Type
Round
Shank Length
3 in;76.2 mm
Made in USA
yes
media
Yes
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
603-3
Brand
Klein Tools
GTIN
00092644850349
UPC
092644850349
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.15 lb;0.07 kg
Weight per each
0.15
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6033.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 6033.

Klein B603-3 #1 Phillips SCDR W/Bla
  • Our Part #: B6033
  • Nacogdoches Availability: 5
  • Total Availability: In Stock
  • MFR Part #: B603-3
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.75) ·
B6033 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$11.75

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 6033, though they may not be 100% alike.

Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Ph...
  • MFR Part #: 32477
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($129.60) ·
32477 - Klein Tools

Check local availability

Total Availability: In Stock

Book Price

$21.60

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
800-098 Eclipse n/a
603-3 Klein Tools 00092644850349

* All prices subject to change.

Begin Live Chat