6031 - Stubby Screwdriver, #2 Phillips, 1-1/2" Shank

Klein Tools

  • $10.27 (Each)
  • $10.27 (Each)

  • $61.62 (Per 6)

In-Stock: 25 available at other locations ( find a store with stock)
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
6031
Manufacturer
Klein Tools
Manufacturer's Part Number
603-1
Description
Stubby Screwdriver, #2 Phillips, 1-1/2" Shank
Full Hollow Shaft For Work On Stacked Circuit Boards or Other Long Bolt Applications. Allows For Work In Close Quarters. Internal Flanges Provide Solid, Twist-Resistant Shaft Anchor. Cushion-Grip™ Handle Allows For Greater Torque and Comfort. Handle End Is Also Color Coded For Easy Identification.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850325 / 00092644850325
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.27 (Each)
Standard Packaging
$61.62 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
6031 - Small Image
 
6031 - Large Image
 
6031 - Large Image
 
6031 - Video
Other Links
 
 
6031 - Other
Attachments
 
 
6031 - Specification Sheet
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
Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
3.438" (8.7 cm)
Descriptions
Description
STUBBY SCREWDRIVER, #2 PHILLIPS, 1-1/2" SHANK
Extra Long Description
KLE 603-1 #2 Stubby PH Screwdriver
Features
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification.
Long Description
Full hollow shaft for work on stacked circuit boards or other long bolt applications. Allows for work in close quarters. Internal flanges provide solid, twist-resistant shaft anchor. Cushion-Grip™ handle allows for greater torque and comfort. Handle end is also color coded for easy identification.
Product Type
#2 Stubby PH Screwdriver 1-1/2"
Additional Information
Media
Yes
Shank Length
1.5" (3.8 cm)
Shank Type
Round
Tip Size
#2
Tip Type
Phillips
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-1
GTIN
00092644850325
UPC
092644850325
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.1
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6031.
Jump To:

Similar Items

Similar items are close alternatives to 6031, though they may not be 100% alike.

Cross Referenced

These items are similar to 6031 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-32C Greenlee 00783310546573
54657 Greenlee 00783310475132
35-191 Ideal Industries 783250351916
603-1 Klein Tools 00092644850325
52128 Morris 00601986521284
54122 Morris 00601986541220
SX102 Xcelite 00037103486233

* All prices subject to change.

Begin Live Chat